Zoro Homepage

Carrying Case, 1620A DewK Thermohygromtr

  • Mfr # 9328

  • Zoro # G8177723


product price: $949.99
/ea
Free Shipping & Returns

Key Features

For Use With
1620A DewK Digital Thermometer Hygrometer and Two Sensor
Features
Crushproof, Dustproof, Foam Lined for Impact Protection, Pressure Equalization Valve, Rubber Over-Molded Handle, Stainless Steel Padlock Protected, Watertight
Product Type
Protective Case
Compatible Product Type
Digital Thermometer-Hygrometer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9328
Zoro #
G8177723
UPC #
095969245524
Country of Origin
United States

Details

Item
Protective Case
For Use With
1620A DewK Digital Thermometer Hygrometer and Two Sensor
Features
Crushproof, Dustproof, Foam Lined for Impact Protection, Pressure Equalization Valve, Rubber Over-Molded Handle, Stainless Steel Padlock Protected, Watertight
Product Type
Protective Case
Compatible Product Type
Digital Thermometer-Hygrometer

Description

Protective Case, Product Type Protective Case, Features Crushproof, Dustproof, Foam Lined for Impact Protection, Pressure Equalization Valve, Rubber Over-Molded Handle, Stainless Steel Padlock Protected, Watertight, Compatible Product Type Digital Thermometer-Hygrometer, Compatible with Manufacturer Model Number 1620A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.