Carrying Case
Mfr # 7109-CASE
Zoro # G8500460
product price: $1,220.00
/ea
Free Shipping & Returns
Key Features
For Use With
Calibration Micro-Bath
Function
Reference Probe, Bath Fluid
Adapter Thread Fitting (F)NPT
2 3/4-16UN
Features
Case to Protect Instrument During Transport
Includes
Cases and Holsters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7109-CASE
Zoro #
G8500460
UPC #
095969826747
Country of Origin
United States
Details
Item
Carrying Case
For Use With
Calibration Micro-Bath
Function
Reference Probe, Bath Fluid
Adapter Thread Fitting (F)NPT
2 3/4-16UN
Features
Case to Protect Instrument During Transport
Includes
Cases and Holsters
Compatible Brand and Series
Fluke 6109, Fluke 7109
Compatible Manufacturer Model Number
6109 and 7109
Product Type
Case
Compatible Product Type
Portable Calibration Baths
Description
Carrying Case, Case, Compatible Product Type Portable Calibration Baths, Number of Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.