
Carrying Case, Black, Hard Case, Nylon
Mfr # 1551-CASE
Zoro # G0354977
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Overall Height
6 in
Overall Width
3 1/4 in
Overall Depth
20 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1551-CASE
Zoro #
G0354977
UPC #
095969546287
Country of Origin
United States
Dimensions
Overall Height
6 in
Overall Width
3 1/4 in
Overall Depth
20 in
Manufacturers Warranty Length
1 yr
Details
Item
Carrying Case
Material
Nylon
Color
Black
For Use With
Mfr. No. 1551
Features
Foam Lined for Impact Protection
Wrist Strap
No
Weather-Resistant Zipper
Yes
Belt Loop Included
Yes
Description
Carrying Case, Material Nylon, For Use With Mfr. No. 1551, Color Black, Features Foam Lined for Impact Protection, Overall Height 6 in, Overall Width 3 1/4 in, Overall Depth 20 in, Wrist Strap No, Belt Loop Included Yes, Weather-Resistant Zipper Yes, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.