Zoro Homepage

Carrying Case, Black, Hard Case, Plastic

  • Mfr # C101

  • Zoro # G2809396


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Height
4 in
Overall Width
14 1/4 in
Overall Depth
12 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C101
Zoro #
G2809396
UPC #
095969291743
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
14 1/4 in
Overall Depth
12 in
Manufacturers Warranty Length
1 yr

Details

Item
Carrying Case
Material
Plastic
Color
Black
For Use With
50/60/320 Series, Mfr. No. 20/70/80/170/180
Features
Configurable Diced-Foam Interior, Protection Against High Impact, Vibration or Shock, O-Ring Sealed for Waterproof Protection
Includes
Molded Carrying Handle, Snap-On Lid
Wrist Strap
Yes
Weather-Resistant Zipper
No
Belt Loop Included
No

Description

Carrying Case, Material Plastic, For Use With 50/60/320 Series, Mfr. No. 20/70/80/170/180, Color Black, Features Configurable Diced-Foam Interior, Protection Against High Impact, Vibration or Shock, O-Ring Sealed for Waterproof Protection, Includes Molded Carrying Handle, Snap-On Lid, Overall Height 4 in, Overall Width 14 1/4 in, Overall Depth 12 in, Wrist Strap Yes, Belt Loop Included No, Weather-Resistant Zipper No, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.