Carrying Case, Black, Hard Case, Plastic
Mfr # Fluke-CXT80
Zoro # G1414655
product price: $294.60
/ea
Free Shipping & Returns
Key Features
Material
ABS Plastic (Latches), Neoprene (O-Ring)
Overall Height
5 in
Overall Width
12 1/2 in
Overall Depth
11 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Fluke-CXT80
Zoro #
G1414655
UPC #
095969472937
Country of Origin
United States
Dimensions
Overall Height
5 in
Overall Width
12 1/2 in
Overall Depth
11 in
Manufacturers Warranty Length
1 yr
Details
Item
Carrying Case
Material
ABS Plastic (Latches), Neoprene (O-Ring)
Color
Black
For Use With
180 Series, 720 Series, 780 Series, 80 Series, Mfr. No. 27
Features
Buoyancy Allows Case to Float in Salt Water with 3.6 Kg (7.94 lb) Load, Neoprene O-Ring and ABS Latches, Includes an Automatic Purge Valve for Quick Equalization After Changes in Atmospheric Pressure
Includes
Automatic Purge Valve
Weather-Resistant Zipper
No
Wrist Strap
Yes
Belt Loop Included
No
Description
Carrying Case, Material ABS Plastic (Latches), Neoprene (O-Ring), For Use With 180 Series, 720 Series, 780 Series, 80 Series, Mfr. No. 27, Color Black, Features Buoyancy Allows Case to Float in Salt Water with 3.6 Kg (7.94 lb) Load, Neoprene O-Ring and ABS Latches, Includes an Automatic Purge Valve for Quick Equalization After Changes in Atmospheric Pressure, Includes Automatic Purge Valve, Overall Height 5 in, Overall Width 12 1/2 in, Overall Depth 11 in, Wrist Strap Yes, Belt Loop Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.