Zoro Homepage

Carrying Case, Black, Soft Case, Nylon

  • Mfr # FLK-17XXCASE/WWG

  • Zoro # G3111827


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Overall Height
9 in
Overall Width
8 in
Overall Depth
8 1/2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-17XXCASE/WWG
Zoro #
G3111827
UPC #
095969810883
Country of Origin
Romania

Dimensions

Overall Height
9 in
Overall Width
8 in
Overall Depth
8 1/2 in
Manufacturers Warranty Length
1 yr

Details

Item
Carrying Case
Material
Nylon
Color
Black
For Use With
Fluke 1736/B/WWG, Fluke 1736/EUS/WWG, Fluke 1738/B/WWG, Fluke 1738/EUS/WWG, Fluke 1750, Fluke 434 II, Fluke 435 II, Fluke 437 II, Mfr. No. FLUKE 1730/US/WWG
Features
Inner Compartments
Includes
Carrying Strap
Belt Loop
No
Weather-Resistant Zipper
No
Wrist Strap
No
Belt Loop Included
No

Description

Carrying Case, Material Nylon, For Use With Fluke 1736/B/WWG, Fluke 1736/EUS/WWG, Fluke 1738/B/WWG, Fluke 1738/EUS/WWG, Fluke 1750, Fluke 434 II, Fluke 435 II, Fluke 437 II, Mfr. No. FLUKE 1730/US/WWG, Color Black, Features Inner Compartments, Includes Carrying Strap, Overall Height 9 in, Overall Width 8 in, Overall Depth 8 1/2 in, Wrist Strap No, Belt Loop Included No, Weather-Resistant Zipper No, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.