Zoro Homepage

Carrying Case, For 7526A

  • Mfr # 7526A-CASE

  • Zoro # G7810266


product price: $1,095.00
/ea
Free Shipping & Returns

Key Features

For Use With
7526A Process Calibrator
Features
Double-Layered, Comfort-Grip Handles, Foam Lined for Impact Protection, Four "Press-and-Pull" Latches, Two Hasps can be Padlocked, Watertight
Overall Depth
14 3/8 in
Overall Height
24 5/8 in
Overall Width
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7526A-CASE
Zoro #
G7810266
UPC #
095969643597
Country of Origin
United States

Dimensions

Overall Depth
14 3/8 in
Overall Height
24 5/8 in
Overall Width
19 3/4 in

Details

Item
Carrying Case
For Use With
7526A Process Calibrator
Features
Double-Layered, Comfort-Grip Handles, Foam Lined for Impact Protection, Four "Press-and-Pull" Latches, Two Hasps can be Padlocked, Watertight
Compatible with Manufacturer Model Number
7526A
Product Type
Carrying Case
Compatible Manufacturer Model Number
7526A
Compatible Manufacturer Part Number
7526A
Compatible with Manufacturer Model No.
7526A
Compatible with Mfr. Model No.
7526A
For Use with Mfr Model Number
7526A
For Use With Mfr. Model Number
7526A
Compatible Pump Manufacturer Part Number
7526A
Compatible Mfr. Model Number
7526A

Description

Carrying Case, For Use With 7526A Process Calibrator, Features Double-Layered, Comfort-Grip Handles, Foam Lined for Impact Protection, Four In.Press-and-Pull In. Latches, Two Hasps can be Padlocked, Watertight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.