Zoro Homepage

Carrying Case, Handle, Wheels

  • Mfr # 9190A-CASE

  • Zoro # G7958921


product price: $1,109.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 9190A
Function
Carrying Case
Features
Handle, Wheels
Compatible Product Type
Field Metrology Well
Compatible Manufacturer Model Number
9190A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9190A-CASE
Zoro #
G7958921
UPC #
095969643436
Country of Origin
United States

Dimensions

Length
22.5 in, 24.9 in

Details

Item
Carrying Case
For Use With
Mfr. No. 9190A
Function
Carrying Case
Features
Handle, Wheels
Compatible Product Type
Field Metrology Well
Compatible Manufacturer Model Number
9190A
Compatible Brand and Series
Fluke 9190A
Product Type
Case

Description

Carrying Case, Case, Compatible Product Type Field Metrology Well, Number of Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.