CarryingCase, Blk/Ylw, SoftCase, Polyester
- Mfr # C280
- Zoro # G2693433
product price:Â
$
71.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Polyester
Overall Height
9 in
Overall Width
7 3/8 in
Overall Depth
2 5/8 in
Color
Black/Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C280
- Zoro #
- G2693433
- UPC #
- 095969610148
- Country of Origin
- China
Dimensions
- Overall Height
- 9 in
- Overall Width
- 7 3/8 in
- Overall Depth
- 2 5/8 in
- Manufacturers Warranty Length
- 1 yr
- Height x Width x Depth
- 9 in x 7 1/4 in x 2 3/4 in
- Fits Chest Size
- Dual Pouch Pockets, Shoulder Strap, Inner Front Pocket
Details
- Item
- Carrying Case
- Material
- Polyester
- Color
- Black/Yellow
- For Use With
- 289 DMMs, Mfr. No. 287, other Similar Format Test Tools
- Features
- Dual Pouch Pockets, Shoulder Strap, Inner Front Pocket
- Includes
- Detachable, Extendable Shoulder Strap
- Wrist Strap
- Yes
- Weather-Resistant Zipper
- Yes
- Belt Loop Included
- No
- Case Type
- Soft Carrying Cases
- Compatible Manufacturer Part Number
- 287, 289
- Carrying Case Style
- Soft Case
- Shell Material
- Polyester
- Wire Color
- Black/Yellow
Description
Carrying Case, Material Polyester, For Use With 289 DMMs, Mfr. No. 287, other Similar Format Test Tools, Color Black/Yellow, Features Dual Pouch Pockets, Shoulder Strap, Inner Front Pocket, Includes Detachable, Extendable Shoulder Strap, Overall Height 9 in, Overall Width 7 3/8 in, Overall Depth 2 5/8 in, Wrist Strap Yes, Belt Loop Included No, Weather-Resistant Zipper Yes, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.