
Charging Kit, Plastic
Mfr # FLUKE-SOL-CHARGER
Zoro # G215191217
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Includes
5ft USB cable, Adapter, (5) Interchangeable Blades
Material
Plastic
Compatible with Manufacturer Model Number
PVA-1500HE2, PVA-1500T2
Product Type
Charging Kit
Compatible with Brand
Fluke
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLUKE-SOL-CHARGER
Zoro #
G215191217
UPC #
0195112128541
Country of Origin
United States
Details
Item
Charging Kit
Includes
5ft USB cable, Adapter, (5) Interchangeable Blades
Material
Plastic
Compatible with Manufacturer Model Number
PVA-1500HE2, PVA-1500T2
Product Type
Charging Kit
Compatible with Brand
Fluke
Compatible with Series
Fluke PVA-Series Models and Systems
Compatible Manufacturer Model Number
PVA-1500HE2, PVA-1500T2
Compatible with Manufacturer Model No.
PVA-1500HE2, PVA-1500T2
Compatible Pump Manufacturer Part Number
PVA-1500HE2, PVA-1500T2
For Use with Mfr Model Number
PVA-1500HE2, PVA-1500T2
Compatible Manufacturer Part Number
PVA-1500HE2, PVA-1500T2
Compatible with Mfr. Model No.
PVA-1500HE2, PVA-1500T2
Compatible Mfr. Model Number
PVA-1500HE2, PVA-1500T2
Description
Charging Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.