Circuit Breaker Finder, CAT III 150V
- Mfr # FLUKE-BK120
- Zoro # G210412072
original price:Â $76.19 , new price: $67.99 , 10 percent off
new price:Â
$
67.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tracer Type
Circuit Breaker Finder
Tracing Locations
Metallic Conduit, Non-Metallic Conduit
CAT Safety Rating
CAT III 150V
Operating Frequency
50 to 60 Hz
Display Type
No Display
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLUKE-BK120
- Zoro #
- G210412072
- UPC #
- 195112121184
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Circuit Breaker Finder
- Tracer Type
- Circuit Breaker Finder
- Shop By
- Hot Buys
- Tracing Locations
- Metallic Conduit, Non-Metallic Conduit
- CAT Safety Rating
- CAT III 150V
- Operating Frequency
- 50 to 60 Hz
- Display Type
- No Display
- Testing Functions
- Circuit Breaker Identification, GFCI Testing
- For Circuit Type
- Energized
- Display Screen Type
- LED
- Alert Type
- Audible
- For Voltage Range
- 110 to 125V AC
- Circuit Connection Type
- Plug-In
- Power Source
- Battery, Measurement Line
- Outlets Tested
- GFCI, Standard
- Power Source - TS Only
- Battery, Measurement Line
- Power Source - old
- Battery, Measurement Line
Description
Circuit Breaker Finder, Alert Type Sound, CAT Safety Rating CAT III 150V, Display Screen Type LED, Display Type No Display, For Circuit Type Energized, For Voltage Range 110 to 125V AC, Maximum Locating Depth Not Applicable, Maximum Resistance Not Applicable, Operating Frequency 50 to 60 Hz, Receiver to Transmitter Distance Not Applicable, Tracing Locations Metallic Conduit, Non-Metallic Conduit, Testing Functions Circuit Breaker Identification, GFCI Testing, Wiring Faults in 3-Wire Receptacles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.