Circuit Tracer Kit, 1 m/7 m Test Lead

  • Mfr # FLUKE-2062
  • Zoro # G810412076
product price: 
$
3,500.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
0V AC to 600V AC, 0V DC to 600V DC
Includes
Hard Carrying Case
Standards
CE, RoHS Compliant
Alert Type
Audible
For Circuit Type
Energized, Non-Energized
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLUKE-2062
Zoro #
G810412076
UPC #
195112044575
Country of Origin
China

Dimensions

Battery Size
9V
Test Lead Length
1 m, 7 m

Details

Item
Circuit Tracer Kit
Voltage
0V AC to 600V AC, 0V DC to 600V DC
Includes
Hard Carrying Case
Standards
CE, RoHS Compliant
Alert Type
Audible
For Circuit Type
Energized, Non-Energized
Tracing Locations
Ceilings, Floors, Walls
CAT Safety Rating
CAT IV 600V
Power Source
Battery
Display Type
Digital
Testing Functions
Circuit Breaker Identification, GFCI Testing, Locate Fuses, Non-Contact Voltage Detection
Display Screen Type
TFT LCD
Receiver to Transmitter Distance
20 ft
Tracer Type
Circuit Tracer Kit
Operating Frequency
De-Energized 32.768 kHz, Energized 6.25 kHz
For Voltage Range
0 to 600V AC/DC
Energized Line Overload Protection
600V AC
Outlets Tested
GFCI, Standard
Energized Line Overload Protection Voltage
600 V AC
Signal Output Current
De-Energized High 110 mA, De-Energized Loop 160 mA, De-Energized Loop with i400 385 mA, De-Energized Low 40 mA, Energized High 60 mA, Energized Low 30 mA
Circuit Connection Type
Alligator Clips, Inductive Signal Clamp, Plug-In
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Circuit Tracer Kit, Alert Type Audible, CAT Safety Rating CAT IV 600V, Display Screen Type TFT LCD, Display Type Digital, For Circuit Type Energized, Non-Energized, For Voltage Range 0 to 600V AC/DC, Maximum Locating Depth Not Applicable, Maximum Resistance Not Applicable, Operating Frequency De-Energized 32.768 kHz, Energized 6.25 kHz, Receiver to Transmitter Distance 20 ft, Tracing Locations Ceilings, Floors, Walls, Standards CE, RoHS Compliant

Ratings & reviews