Digital Clamp Meter, Backlit LCD, 999.9 A A, 1.4 in (36 mm) Jaw Capacity

  • Mfr # FLUKE-381

  • Zoro # G3234052


product price:  $939.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
999.9 A
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
1,000 V
Max. Ohms
60,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-381
Zoro #
G3234052
UPC #
095969569491
Country of Origin
Malaysia

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
1.7 in
Overall Width
3.5 in
Battery Size
AA

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
999.9 A
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
1,000 V
Max. Ohms
60,000
Jaw Capacity
1.4 in (36 mm)
Safety Rating
CAT III 1000V, CAT IV 600V
Display
Backlit LCD
Jaw Opening
1.4 in
Max. DC Amps
999.9
Max. AC Volts
1,000 V
Calibration Frequency
55 to 60 Hz
Auto Power Off
Yes
Operating Temp.
14 Degrees to 122 Degrees F
Standards
ANSI/ISA S82.02.01:2004, CAN/CSA-C22.2 No 61010-1-04, CE, CSA, IEC/EN61010-1:2001
Battery Type
(5) AA
AC Response
TRMS
AC Current Accuracy
+/-2.0% + 5 Digits
Auto Ranging
Yes
Audible Continuity
Yes
Includes
18 in Flexible Current Probe, Instruction Manual, Soft Carrying Case, Test Leads
Frequency Counter
500 Hz
Peak Hold
Yes
Counts
6,000
Special Features
Removable Magnetic
Data Hold
Yes
Inrush
Yes
Data Logging
Yes
Thermometer Type
Type K Thermocouple
Maximum Storage Temperature
140 Degrees F
Resistance Measurement Accuracy
1% +/- 5 digits
Current Leakage Testing
No
Basic AC Voltage Accuracy
1.5% +/- 5 digits (20 - 500 Hz)
Basic DC Current Accuracy
2% +/- 5 digits
AC Response Calculation
TRMS
Frequency Measurement Accuracy
Jaw: 0.5% +/- 5 digitsFlexible Probe: 0.5% +/- 5 digits
AC Current Measurement Resolution
0.1 A
Frequency Measurement Resolution
0.1 Hz
Batteries Included
Yes
Maximum Resistance Measurement
60,000 ohm
Calibration Certificate Included
No
Basic DC Voltage Accuracy
1% +/- 5 digits
Minimum Operating Temperature
14 Degrees F
Jaw Style
Clamp-Jaw
Maximum Operating Temperature
122 Degrees F
Thermal Imaging
No
Inrush Current Measurable
Yes
Intrinsically Safe
No
DC Current Measurement Resolution
0.1 A
Waterproof
No
Bluetooth Compatible
No
Removable Screen
Yes
AC Voltage Measurement Resolution
0.1 V
Maximum DC Current Measurement
999.9 A
Display Type
Backlit LCD
Basic AC Current Accuracy
Jaw: 2% +/- 5 digits (10-100 Hz)5% +/- 5 digits (100-500 Hz)Flexible Probe: 3% +/- 5 digits
Resistance Measurement Resolution
0.1 ohm
Parameters Measured
AC Current, AC Voltage, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Maximum AC Current Measurement
999.9 A
Instrument Counts
6,000
Dustproof
No
Maximum AC Voltage Measurement
1,000 V
Maximum DC Voltage Measurement
1,000 V
DC Voltage Measurement Resolution
0.1 V

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 999.9 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 999.9 A, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, DC Current, DC Voltage, Frequency, Resistance, Temperature (K), Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.