Digital Clamp Meter, LCD, 600 A, 1.6 in (41 mm) Jaw Capacity

  • Mfr # FLUKE-374 FC/WWG

  • Zoro # G1994688


product price:  $511.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
600
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
1,000 V
Max. Ohms
6,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-374 FC/WWG
Zoro #
G1994688
UPC #
095969798532
Country of Origin
Malaysia

Dimensions

Max. Conductor Size
750 kcmil
Manufacturers Warranty Length
3 yr
Overall Width
3.3 in
Maximum Conductor Size
750MCM
Battery Size
AA
Overall Height
1.8 in

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
600
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
1,000 V
Max. Ohms
6,000
Jaw Capacity
1.6 in (41 mm)
Safety Rating
CAT III 1000V, CAT IV 600V
Display
LCD
Jaw Opening
1.6 in
Max. DC Amps
600
Max. AC Volts
1,000 V
Calibration Frequency
55 to 60 Hz
Capacitance
1,000 uF
AC Response
800 Hz
Peak Hold
Yes
Memory
Max/Min/Avg
Operating Temp.
50 Degrees to 122 Degrees F
Battery Type
AA
Special Features
Connect Enabled
Auto Ranging
Yes
Non-Contact Voltage Detector
No
Midscale Resistance
32 ohm
Audible Continuity
Yes
Includes
Carrying Case
Data Hold
Yes
Inrush
Yes
Calibration Certificate
Not Included
Counts
6,000
Standards
CE, CSA
AC Current Accuracy
+/-2.0% + 5 Digits
Diode Test
No
Auto Power Off
Yes
Data Logging
Yes
Thermometer Type
Type K Thermocouple
Basic AC Current Accuracy
2% +/-5 digits (10 Hz to 100 Hz)2.5% +/-5 digits (100-500 Hz)
Battery Access
Yes
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Basic DC Current Accuracy
2% +/- 5 digits
Maximum AC Current Measurement
600 A
Display Type
LCD
Thermal Imaging
No
Current Leakage Testing
No
Capacitance Measurement Accuracy
1% +/-4 digits
Resistance Measurement Accuracy
1% +/-5 digits
Dustproof
No
Basic AC Voltage Accuracy
1.5% +/-5 digits (20 Hz to 500 Hz)
Resistance Measurement Resolution
0.1 ohm
AC Current Measurement Resolution
0.1 A
IP Rating
IP30
Maximum DC Current Measurement
600 A
Intrinsically Safe
No
Frequency Measurement Accuracy
1% +/-5 digits
Batteries Included
Yes
Battery Chemistry
Alkaline
Maximum DC Voltage Measurement
1,000 V
Maximum AC Voltage Measurement
1,000 V
Maximum Resistance Measurement
6,000 ohm
AC Voltage Measurement Resolution
0.1 V
Basic DC Voltage Accuracy
1% +/-5 digits
Jaw Style
Clamp-Jaw
Waterproof
No
Capacitance Measurement Resolution
0.1 uF
DC Voltage Measurement Resolution
0.1 mV
Maximum Capacitance Measurement
1,000 uF
Calibration Certificate Included
No
Bluetooth Compatible
Yes
Minimum Operating Temperature
14 Degrees F
Removable Screen
No
DC Current Measurement Resolution
0.1 A
Instrument Counts
6,000
Maximum Storage Temperature
140 Degrees F
Maximum Operating Temperature
122 Degrees F
AC Response Calculation
TRMS
Inrush Current Measurable
Yes

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 600 A, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, IP Rating IP30, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K), Intrinsically Safe No, Dustproof No, Waterproof No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.