Shop FLUKE
See all product information
Create Account
Clamp Meter Kit, 400 A, 600 V
- Mfr # FLK-302+/1AC/ST+ EIC
- Zoro # G523785771
product price:Â
$
187.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Clamp Meter Voltage Units
V
Clamp Meter Instrument Counts
4000
Clamp Meter Max. AC Current
400 A
Clamp Meter Parameters Measured
AC Current, AC Voltage, Continuity, DC Voltage, Resistance
Clamp Meter Intrinsically Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLK-302+/1AC/ST+ EIC
- Zoro #
- G523785771
- UPC #
- 0195112170953
- Country of Origin
- Malaysia
Details
- Item
- Clamp Meter Kit
- Clamp Meter Voltage Units
- V
- Clamp Meter Instrument Counts
- 4000
- Clamp Meter Max. AC Current
- 400 A
- Clamp Meter Parameters Measured
- AC Current, AC Voltage, Continuity, DC Voltage, Resistance
- Clamp Meter Intrinsically Safe
- No
- Clamp Meter IP Rating
- Not Rated
- Clamp Meter Instrument Safety Rating
- CAT III 600V
- Clamp Meter Max. AC Voltage
- 600 V
- Clamp Meter Current Units
- A
- Includes
- TL75 Hard Point(TM) Test Lead Set
- Digital Multimeter Data Logging
- No
- Clamp Meter Calibration Certificate Included
- No Certification Included
- Test Instrument Manufacturer Model Numbers Included
- 1AC II, 302+, ST120+
- Clamp Meter Data Logging
- No
- Clamp Meter Bluetooth Compatibility
- No
- Clamp Meter AC Response Calculation
- Average
- Digital Multimeter Intrinsically Safe
- No
- Clamp Meter Max. DC Voltage
- 600 V
- Clamp Meter Jaw Style
- Clamp
Description
Clamp Meter Kit, Test Instrument Included Clamp Meter, Receptacle Tester, Voltage Tester, Test Instrument Manufacturer Model Numbers Included 1AC II, 302+, ST120+, Includes TL75 Hard Point(TM) Test Lead Set, Digital Multimeter Maximum AC Current Measurement Not Applicable, Digital Multimeter Maximum AC Voltage Measurement Not Applicable, Digital Multimeter Maximum DC Current Measurement Not Applicable, Digital Multimeter Maximum DC Voltage Measurement Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.