Zoro Homepage
This item is Discontinued.
Fluke Digital Clamp Meter, Backlit LCD, 200 A, 0.7 in (18 mm) Jaw Capacity T6-TPAK-HT6-AC

Digital Clamp Meter, Backlit LCD, 200 A, 0.7 in (18 mm) Jaw Capacity (Discontinued)

  • Mfr # T6-TPAK-HT6-AC
  • Zoro # G6612422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6-TPAK-HT6-AC
Zoro #
G6612422
UPC #
095969866798
Country of Origin
United States

Dimensions

Max. Conductor Size
4/0 AWG
Manufacturers Warranty Length
2 yr
Overall Width
1.7 in
Overall Height
1.7 in
Maximum Conductor Size
4/0 AWG
Battery Size
AA

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
200
Clamp Meter Jaw Style
Split
Max. DC Volts
1,000 V
Max. Ohms
0.1 megaohm
Jaw Capacity
0.7 in (18 mm)
Temp. Range
14 Degrees to 122 Degrees F
Safety Rating
CAT III 1000V, CAT IV 600V
Display
Backlit LCD
Jaw Opening
0.7 in
Max. DC Amps
200
Max. AC Volts
1,000 V
Calibration Frequency
45 to 66 Hz
Data Hold
Yes
Auto Ranging
Yes
Special Features
Data Logging
Auto Power Off
Yes
Battery Type
AA
AC Current Accuracy
+/-3.0%
Includes
(2) Black Alligator Clips, (2) Red Alligator Clips, Holster, Magnetic Hanger, Soft Carrying Case
Peak Hold
No
Inrush
No
Counts
2,000
Standards
CE, CSA
Diode Test
No
Calibration Certificate
Not Included
Non-Contact Voltage Detector
No
Audible Continuity
Yes
Bar Graph
No
Operating Temp.
14 Degrees to 122 Degrees F
Frequency Counter
66 Hz
AC Response
TRMS
Data Logging
Yes
Minimum Operating Temperature
14 Degrees F
Maximum AC Voltage Measurement
1,000 V
Instrument Counts
2,000
Frequency Measurement Resolution
1 Hz
Parameters Measured
AC Voltage, DC Voltage, Resistance
Jaw Style
Open-Jaw
AC Current Measurement Resolution
0.1 A
Calibration Certificate Included
No
DC Voltage Measurement Resolution
1 V
Maximum Operating Temperature
122 Degrees F
Inrush Current Measurable
No
Maximum AC Current Measurement
200 A
Resistance Measurement Accuracy
+/- (1% + 2 counts)
Basic DC Voltage Accuracy
+/- (1% + 2 counts)
DC Current Measurement Resolution
0.1 A
Resistance Measurement Resolution
1 ohm
Maximum Resistance Measurement
0.1 megaohm
Removable Screen
No
Bluetooth Compatible
No
Maximum DC Voltage Measurement
1,000 V
Display Type
Backlit LCD
Thermal Imaging
No
Bar Graph Included
No
Intrinsically Safe
No
AC Voltage Measurement Resolution
1 V
Basic AC Voltage Accuracy
FieldSense: +/- (3 % + 3 counts) 45 Hz - 66 HzGeneral: +/- (1.5% + 2 counts) 45 Hz - 66 Hz
AC Response Calculation
TRMS
Dustproof
No
Waterproof
No
Basic AC Current Accuracy
+/- (3% + 3 counts) 45 Hz - 66 Hz
Current Leakage Testing
No
Frequency Measurement Accuracy
+/- (1% + 2 counts)

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 200 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, DC Voltage, Resistance, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No, Removable Screen No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.