Zoro Homepage

Clamp Meter Kit, LCD, 1,000 A, 1.3 in (33 mm) Jaw Capacity

  • Mfr # IB376K

  • Zoro # G4948913


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Analog, Digital
Max. AC Amps
1,000
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
1,000 V
Max. Ohms
60,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB376K
Zoro #
G4948913
UPC #
095969920483
Country of Origin
Singapore

Dimensions

Manufacturers Warranty Length
7 yr
Overall Height
1.8 in
Overall Width
3.4 in
Battery Size
AA

Details

Item
Clamp Meter Kit
Digital/Analog
Analog, Digital
Max. AC Amps
1,000
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
1,000 V
Max. Ohms
60,000
Jaw Capacity
1.3 in (33 mm)
Temp. Range
-14 Degrees to 122 Degrees F
Safety Rating
CAT III 1000V, CAT IV 600V
Display
LCD
Jaw Opening
1.34 in
Max. DC Amps
1,000
Max. AC Volts
1,000 V
Calibration Frequency
5 Hz to 500 Hz
Auto Power Off
Yes
Capacitance
1,000 uF
Battery Type
AA
Diode Test
Yes
Non-Contact Voltage Detector
No
Inrush
No
Counts
6,000
Auto Ranging
Yes
Peak Hold
No
Data Hold
Yes
Calibration Certificate
No
AC Response
TRMS
Memory
Max/Min/Avg
Standards
CISPR 11: Group 1, Class A, FCC 47 CFR 15 Subpart B, IEC 61326-2-1, IEC 61326-2-2, KCC Class A
Bar Graph
No
Frequency Counter
5 Hz to 500 Hz
Includes
(2) AA Batteries (Installed), (2) TL75 Test Leads, 18 in iFlex Flexible Current Probe, Fluke #1 Insulated Phillips Screwdriver, Fluke #2 Insulated Phillips Screwdriver, Fluke Insulated High Leverage Diagonal Cutter, Fluke Insulated Linesman Combination Plier, Fluke Insulated Long Nose with Side Cutter, Fluke Insulated Slotted Screwdriver, Roll Up Pouch, Soft Carrying Case, TPAK Magnetic Hanging Strap
Data Logging
Yes
Audible Continuity
No
Instrument Counts
6000
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
Display Type
Backlit LCD
Dustproof
No
Maximum DC Current Measurement
999.9 A
Maximum AC Current Measurement
2,500 A
IP Rating
IP30
Maximum DC Voltage Measurement
1,000 V
Intrinsically Safe
No
Thermal Imaging
No
Bluetooth Compatible
Yes
Removable Screen
No
Current Leakage Testing
No
Waterproof
No
Jaw Style
Clamp On
AC Response Calculation
TRMS
Calibration Certificate Included
No
Capacitance Measurement Resolution
0.1 uF
Batteries Included
Yes
DC Current Measurement Resolution
0.1 A
DC Voltage Measurement Resolution
0.1 V
Basic AC Voltage Accuracy
1% +/-5 Digits
Capacitance Measurement Accuracy
1% +/-4 Digits
Resistance Measurement Accuracy
1% +/-5 Digits
AC Current Measurement Resolution
0.1 A, 1 A
Battery Chemistry
Alkaline
Minimum Capacitance Measurement
1 uF
Minimum Operating Temperature
14 Degrees F
Battery Voltage
1.5V
Basic DC Current Accuracy
2% +/-5 Digits
Frequency Measurement Accuracy
0.5% +/-5 Digits
Minimum Frequency Measurement
5 Hz
Maximum AC Voltage Measurement
1,000 V
Maximum Storage Temperature
140 Degrees F
Min-Max-Avg Button Included
Yes
AC Voltage Measurement Resolution
0.1 V
Basic DC Voltage Accuracy
1% +/-5 Digits
Maximum Capacitance Measurement
1,000 uF
Frequency Measurement Resolution
0.1 Hz
Inrush Current Measurable
Yes
Minimum Storage Temperature
-40 Degrees F
Maximum Frequency Measurement
500 Hz
Basic AC Current Accuracy
2% +/-5 Digits
Maximum Resistance Measurement
60 kiloohm
Battery Access
Yes

Description

Clamp Meter Kit, Audible Continuity No, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 2,500 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 999.9 A, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, IP Rating IP30, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.