Zoro Homepage
This item is Discontinued.
Fluke Clamp On Current Leakage Tester, LCD, CAT II 300V Safety Rating FLUKE-360

Clamp On Current Leakage Tester, LCD, CAT II 300V Safety Rating (Discontinued)

  • Mfr # FLUKE-360
  • Zoro # G2812424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-360
Zoro #
G2812424
UPC #
095969364508
Country of Origin
Unknown

Dimensions

Jaw Size
1.5 in

Details

Item
Clamp On Current Leakage Tester
AC Current Range
3mA, 30mA, 30A, 60A
Safety Rating
CAT II 300V
Display
LCD
Max. AC Volts
600
Resolution
0.001 mA, 0.01 mA, 0.01 A, 0.1 A
AC Response
Average
Auto Power Off
Yes
Accuracy
+/-1% + 5 Digits, +/-5% + 5 Digits Depending on Range
Frequency Range
15 Hz to 150 kHz
Battery Type
3 V Lithium
Data Hold
Yes
Counts
3200

Description

Clamp On Current Leakage Tester, Safety Rating CAT II 300V, Counts 3200, Auto Power Off Yes, Data Hold Yes, Jaw Size 1.5 in, Manufacturers Warranty Length 1 Year

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.