Clamp On Current Probe, 2,000 A, 2 in (52mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating

  • Mfr # 80i-2010s/3PK

  • Zoro # G8046063


product price:  $4,166.99
/ea
Free Shipping & Returns

Key Features

Max. AC Amps
2,000
Max. DC Volts
1,000
Max. Ohms
2
Jaw Capacity
2 in (52mm)
Temp. Range
-14 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80i-2010s/3PK
Zoro #
G8046063
UPC #
095969918787
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Maximum Conductor Size
2.05 in
Battery Size
AA

Details

Item
Clamp On Current Probe
Max. AC Amps
2,000
Max. DC Volts
1,000
Max. Ohms
2
Jaw Capacity
2 in (52mm)
Temp. Range
-14 Degrees to 122 Degrees F
Safety Rating
CAT III 1000V, CAT IV 600V
Jaw Opening
2 in
Max. DC Amps
2,000
Max. AC Volts
1,000
AC Frequency Response
30 Hz to 20 kHz
Connector Type
Shielded Coaxial Cable with BNC Plugs
For Use With
Fluke Norma 6000 Series
Battery Type
(2) AA Alkaline
Amps DC
2000
Includes
(3) AC/DC Current Clamps
Capacitance
10 pF
Amps AC
2000
Accuracy
+/-0.8 % of reading +/-0.2 % of range
Battery Voltage
1.5V DC
Battery Chemistry
Alkaline
Minimum DC Current Measurement
0 A
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage
Maximum AC Current Measurement
2,000 A
Output
1mV/A
Maximum DC Current Measurement
2,000 A
Minimum AC Current Measurement
0 A
Maximum DC Voltage Measurement
1,000 V
Maximum AC Voltage Measurement
1,000 V
Batteries Included
Yes
Maximum Capacitance Measurement
10 pF

Description

Clamp On Current Probe, Connector Type Shielded Coaxial Cable with BNC Plugs, For Use With Fluke Norma 6000 Series, Maximum AC Current Measurement 2,000 A, Minimum AC Current Measurement 0 A, Maximum DC Current Measurement 2,000 A, Minimum DC Current Measurement 0 A, Maximum Conductor Size 2.05 in, Output 1mV/A, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Safety Rating CAT III 1000V, CAT IV 600V, Probe Type Clamp On, Jaw Opening 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.