Zoro Homepage
This item is Discontinued.
Fluke Clamp-On Power Meter Kit, Color LCD, 1,200 kW, 1,400 A, Cat IV 600V Safety Rating FLUKE-345

Clamp-On Power Meter Kit, Color LCD, 1,200 kW, 1,400 A, Cat IV 600V Safety Rating (Discontinued)

  • Mfr # FLUKE-345
  • Zoro # G2344614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-345
Zoro #
G2344614
UPC #
095969344999
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
AA

Description

Clamp-On Power Meter Kit, Basic AC Current Accuracy +/-3.00 Percent, Basic DC Voltage Accuracy V greater than 1 V +/- Percent of Reading +/-5 Digits; V less than 1 V +/-0.02 V, Battery Chemistry Alkaline, Battery Size AA, Battery Voltage 1.5V DC, Calibration Frequency 15 to 1000 Hz, Crest Factor 1.1 to 5, Data Logging 150,000 Readings, Display Type Color LCD, Frequency Measurement Accuracy +/-0.50 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.