Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ClampKit, Multimeter/BreakerFinder

  • Mfr # FLK-BK120-107

  • Zoro # G710412244


product price: $234.69
/ea
Free Shipping & Returns

Key Features

Includes
(2) AAA Batteries, Multi-Purpose Lanyard, (2) TL75 Hard Point(TM) Test Leads
Digital Multimeter Thermal Imaging
No
Digital Multimeter Current Leakage Testing
No
Digital Multimeter IP Rating
IP40
Digital Multimeter AC Response Calculation
Average
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-BK120-107
Zoro #
G710412244
UPC #
195112121191
Country of Origin
China

Details

Item
Circuit Breaker Finder with Digital Multimeter
Includes
(2) AAA Batteries, Multi-Purpose Lanyard, (2) TL75 Hard Point(TM) Test Leads
Digital Multimeter Thermal Imaging
No
Digital Multimeter Current Leakage Testing
No
Digital Multimeter IP Rating
IP40
Digital Multimeter AC Response Calculation
Average
Digital Multimeter Removable Screen
No
Digital Multimeter Parameters Measured
AC Current, AC Voltage, DC Current, DC Voltage
Digital Multimeter Data Hold
Yes
Digital Multimeter Maximum AC Current Measurement
4,000 A
Digital Multimeter Instrument Safety Rating
CAT III 600V
Digital Multimeter Dustproof
No
Digital Multimeter Instrument Counts
6000
Digital Multimeter Audible Continuity
Yes
Digital Multimeter Manufacturer Part Number
Fluke 107
Number of Alligator Clips
0
Digital Multimeter Bluetooth Compatibility
No
Digital Multimeter Maximum AC Voltage Measurement
600 V
Digital Multimeter Maximum DC Current Measurement
10 A
Digital Multimeter Waterproof
No
Number of Batteries Included
4
Digital Multimeter Intrinsically Safe
No
Digital Multimeter Calibration Certificate Included
No
Test Instrument Manufacturer Model Numbers Included
Fluke 107 Digital Multimeter
Digital Multimeter Maximum DC Voltage Measurement
600 V
Number of Test Leads
2
Digital Multimeter Data Logging
No
Digital Multimeter Display Type
LCD

Description

Digital Multimeter Clamp On Kit, Test Instrument Included Circuit Breaker Finder, Digital Multimeter, Test Instrument Manufacturer Model Numbers Included Fluke 107, Includes (2) AAA Batteries, Multi-Purpose Lanyard, (2) TL75 Hard Point(TM) Test Leads, Digital Multimeter Maximum AC Current Measurement 4,000 A, Digital Multimeter Maximum AC Voltage Measurement 600 V, Digital Multimeter Maximum DC Current Measurement 10 A, Digital Multimeter Maximum DC Voltage Measurement 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.