Comparison Test Pump, 0 to 20,000 psi
Mfr # P5515-140M
Zoro # G2774829
product price: $8,455.00
/ea
Free Shipping & Returns
Key Features
Pressure Range
0 to 20,000 psi
Includes
Viton Seals
Manufacturers Warranty Length
1 yr
Standards
CE
Displayed Pressure Units
psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5515-140M
Zoro #
G2774829
UPC #
095969638746
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Comparison Test Pump
Pressure Range
0 to 20,000 psi
Includes
Viton Seals
Standards
CE
Displayed Pressure Units
psi
Calibration Certificate
N
Product Type
Pneumatic Deadweight Tester
Pressure Measurement - Minimum
0 psi
Power Source
AC Adapter
Calibration Certificate Type
Not Certified
Pressure Measurement Accuracy
+/-0.02%
Pressure Measurement - Maximum
20,000 psi
Pressure Measuring Units
MPa, psi
Description
Comparison Test Pump, Pressure Range 0 to 20,000 psi, Displayed Pressure Units psi, Calibration Certificate N, Interface Not Applicable, Standards CE, Includes Viton Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.