Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comparison Test Pump Kit, 0 to 300 psi

  • Mfr # P5510-2700G-1/C

  • Zoro # G0073051


product price: $6,200.00
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Gauge
Display
LCD
Standards
CE
Interface
USB
Accuracy
+/-0.02%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5510-2700G-1/C
Zoro #
G0073051
UPC #
095969671736
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Comparison Test Pump Kit
Includes
Carrying Case, Gauge
Display
LCD
Standards
CE
Interface
USB
Accuracy
+/-0.02%
Powered By
(3) AA Batteries or Universal AC Adapter
Displayed Pressure Units
psi
Pressure Range
0 to 300 psi
Calibration Certificate
ISO/IEC 17025 Accredited
Power Source
Battery
Product Type
Pneumatic Deadweight Tester
Pressure Measurement Accuracy
+/-0.02% Full Scale
Digital Display Screen Type
LCD
Pressure Measuring Units
bar, psi
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
300 psi

Description

Comparison Test Pump Kit, Pressure Range 0 to 300 psi, Accuracy +/-0.02 Percent, Displayed Pressure Units psi, Calibration Certificate ISO/IEC 17025 Accredited, Display LCD, Interface USB, Powered By (3) AA Batteries or Universal AC Adapter, Standards CE, Includes Carrying Case, Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.