Zoro Homepage

Comparison Test Pump Kit, 10,000 psi

  • Mfr # P5515-2700G-3

  • Zoro # G0073015


product price: $14,465.00
/ea
Free Shipping & Returns

Key Features

Includes
(3) Gauges, Carrying Case
Display
LCD
Standards
CE
Interface
USB
Accuracy
+/-0.02%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5515-2700G-3
Zoro #
G0073015
UPC #
095969671729
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Comparison Test Pump Kit
Includes
(3) Gauges, Carrying Case
Display
LCD
Standards
CE
Interface
USB
Accuracy
+/-0.02%
Powered By
(3) AA Batteries or Universal AC Adapter
Displayed Pressure Units
psi
Calibration Certificate
NIST Traceable
Pressure Range
1000 to 10,000 psi
Power Source
Battery
Product Type
Pressure Calibrator
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
10,000 psi
Pressure Measurement Accuracy
+/-0.02%
Digital Display Screen Type
LCD
Pressure Measuring Units
MPa, psi
Calibration Certificate Type
NIST

Description

Comparison Test Pump Kit, Pressure Range 1000 to 10,000 psi, Accuracy +/-0.02 Percent, Displayed Pressure Units psi, Calibration Certificate NIST Traceable, Display LCD, Interface USB, Powered By (3) AA Batteries or Universal AC Adapter, Standards CE, Includes (3) Gauges, Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.