Zoro Homepage

Current Clamp Probe, TRMS, 600 V, 110 A

  • Mfr # 80I-110S

  • Zoro # G3260126


product price: $1,174.99
/ea
Free Shipping & Returns

Key Features

Amps AC
0.1 to 100A
AC Frequency Response
100 kHz
Amps DC
0.1 to 100A
Jaw Capacity
0.5 in (12mm)
Max. Conductor Size
2 in. and Less
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80I-110S
Zoro #
G3260126
UPC #
095969040549
Country of Origin
France

Dimensions

Max. Conductor Size
2 in. and Less
Manufacturers Warranty Length
1 yr
Battery Size
9V
Maximum Conductor Size
0.46 in

Description

Clamp On Current Probe, Connector Type BNC, For Use With Fluke 120B Series, Fluke 88V/A Automotive Multimeter Combo Kit, Maximum AC Current Measurement 110 A, Minimum AC Current Measurement 10 A, Maximum DC Current Measurement 110 A, Minimum DC Current Measurement 10 A, Maximum Conductor Size 0.46 in, Output 100mV/A, 10mV/A, Parameters Measured AC Current, AC Voltage, DC Current, Safety Rating CAT II 600V, CAT III 300V, Probe Type Clamp On, Jaw Opening 0.5 in, Batteries Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.