Zoro Homepage

Datalogger, Temperature

  • Mfr # 1621A-H-156

  • Zoro # G7998051


product price: $6,060.00
/ea
Free Shipping & Returns

Key Features

Includes
(2) High Accuracy Sensors, 1621A-H-156 Temperature/Humidity Data Logger25 ft (7.6 m) Sensor Extension Cable, LogWare III single-PC License, RS-232 CableSensor Case, Wall Mount Bracket
Display
LCD
Interface
Wireless
Accuracy
+/-0.45 Degrees F (59 Degrees to 95 Degrees F), +/-0.25 Degrees C (15 Degrees to 35 Degrees C), +/-2% RH (20% to 70% RH)
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1621A-H-156
Zoro #
G7998051
UPC #
095969364171
Country of Origin
United States

Dimensions

Depth
2 in
Height
4 9/10 in
Manufacturers Warranty Length
1 yr
Width
8 3/10 in
Base Height
4.9 in
Base Width
8.3 in
Sensor Depth
3.1 in
Overall Depth
2 in
Sensor Height
0.75 in
Base Depth
2 in
Overall Width
8.3 in
Overall Length
4.9 in
Overall Dimensions
4.9 in L x 8.3 in W x 2 in D
Manufacturer Warranty Length
1 yr
Battery Size
9V

Details

Item
Humidity Data Logger
Includes
(2) High Accuracy Sensors, 1621A-H-156 Temperature/Humidity Data Logger25 ft (7.6 m) Sensor Extension Cable, LogWare III single-PC License, RS-232 CableSensor Case, Wall Mount Bracket
Display
LCD
Interface
Wireless
Accuracy
+/-0.45 Degrees F (59 Degrees to 95 Degrees F), +/-0.25 Degrees C (15 Degrees to 35 Degrees C), +/-2% RH (20% to 70% RH)
Application
Indoor
Display Type
Monochrome LCD
Temp. Range (F)
32 Degrees to 122 Degrees
Celsius Switchable
Yes
Humidity Accuracy
+/-2% RH
Battery Type
12V DC Evternal Source
Features
Password Protected
Temp. Accuracy (C)
+/-0.125 Degrees
Relative Humidity Range
0 to 100%
Temp. Range (C)
0 Degrees to 50 Degrees
Memory
400,000 Readings
Mounting
Wall
Calibration Certificate
Yes
Humidity Resolution
0.01 %
Includes Batteries
Yes
Secondary Scale
Humidity
Functions
On-Board Memory Holds Up to 400,000 Date and Time-Stamped Data Points
Base Minimum Temperature C
0 Degrees C
Base Battery Type
9V (Backup)
Primary Scale
Temperature
Base Mounting Location
Wall-Mount
Case Color
Black
Sensor Temperature Range F
32 Degrees to 122 Degrees F
Base Power Source Details
120 to 240V AC with 9V Battery Backup
Sensor Maximum Temperature F
122 Degrees F
Display Features
16 Pre-Defined, User-Changeable Screen Setups, 240 x 128 Graphics Monochrome LCD, Displays Temperature and RH Data Graphically, Numerically and Statistically
Base Maximum Temperature C
50 Degrees C
Sensor Minimum Temperature C
0 Degrees C
Base Power Source
Battery
Sensor Temperature Range
32 Degrees to 122 Degrees F/0 Degrees to 32 Degrees C
Battery Run Time
16 hr
Sensor Temperature Range C
0 Degrees to 32 Degrees C
Number of Sensors
1
Base Temperature Range
32 Degrees to 122 Degrees F/0 Degrees to 50 Degrees C
Number of Probes
0
Humidity Range
0% to 100%
Backlit
No
Base Maximum Temperature F
122 Degrees F
Temperature Resolution
0.001 Degrees F, 0.001 Degrees C
Sensor Power Source
Plug-In (9V Battery Backup)
NSF Rated
No
Resolution
0.001 Degrees F/0.001 Degrees C/0.01% RH
Base Temperature Range F
32 Degrees to 122 Degrees F
Base Minimum Temperature F
32 Degrees F
Base Temperature Range C
0 Degrees to 50 Degrees C
Digital Display
4-Digit LCD Display
Includes NIST-Traceable Certificate
Yes
Sensor Maximum Temperature C
50 Degrees C
Scale Type
Digital
Sensor Minimum Temperature F
32 Degrees F
Base Voltage
100 to 240V DC
Case Material
ABS Plastic
Number of Digits
4
Type
Temperature
Calibration Certificate Type
NIST
Accuracy Degrees F
+/-0.45 Degrees
Maximum Sampling Rate
1 hr
Maximum Dew Point Measured
122 Degrees F
Digital Display Screen Type
LCD
Maximum Relative Humidity Measured
70 %
Number of Batteries Required
1
Minimum Dew Point Measured
32 Degrees F
Battery Voltage
9V
Compatible Operating Systems
Windows 10, Windows 11, Windows 7, Windows 8, Windows Vista, Windows XP
Minimum Operating Temperature Degrees F
32 Degrees F
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F
Minimum Relative Humidity Measured
20 %
Accuracy Degrees C
+/-0.25 Degrees
Software Options
Software Included
Number of Records Stored
400,000
Alert Type
Digital Display, Sound
Maximum Operating Temperature Degrees F
122 Degrees F
Minimum Temperature Measured Degrees F
32 Degrees F
Maximum Temperature Measured Degrees F
122 Degrees F
Minimum Sampling Rate
1 sec

Description

Humidity Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured 122 Degrees F, Minimum Dew Point Measured 32 Degrees F, Calibration Certificate Type NIST, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 70 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 20 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.