Zoro Homepage

Datalogger, Temperature

  • Mfr # 1621A-S-156

  • Zoro # G8266815


product price: $5,055.00
/ea
Free Shipping & Returns

Key Features

Includes
(2) High Accuracy Sensors, 1621A-H-156 Temperature/Humidity Data Logger25 ft (7.6 m) Sensor Extension Cable, LogWare III single-PC License, RS-232 CableSensor Case, Wall Mount Bracket
Display
LCD
Interface
Wireless
Accuracy
+/-0.45 Degrees F (59 Degrees to 95 Degrees F), +/-0.25 Degrees C (15 Degrees to 35 Degrees C), +/-2% RH (20% to 70% RH)
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1621A-S-156
Zoro #
G8266815
UPC #
095969364195
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Width
8 3/10 in
Depth
2 in
Height
4 9/10 in
Overall Dimensions
4.9 in L x 8.3 in W x 2 in D
Overall Length
4.9 in
Overall Width
8.3 in
Base Height
4.9 in
Base Depth
2 in
Base Width
8.3 in
Sensor Depth
3.1 in
Overall Depth
2 in
Sensor Height
0.75 in
Battery Size
9V
Manufacturer Warranty Length
1 yr

Details

Item
Humidity Data Logger
Includes
(2) High Accuracy Sensors, 1621A-H-156 Temperature/Humidity Data Logger25 ft (7.6 m) Sensor Extension Cable, LogWare III single-PC License, RS-232 CableSensor Case, Wall Mount Bracket
Display
LCD
Interface
Wireless
Accuracy
+/-0.45 Degrees F (59 Degrees to 95 Degrees F), +/-0.25 Degrees C (15 Degrees to 35 Degrees C), +/-2% RH (20% to 70% RH)
Application
Indoor
Celsius Switchable
Yes
Battery Type
12V DC Evternal Source
Display Type
Monochrome LCD
Humidity Accuracy
+/-2% RH
Mounting
Wall
Temp. Range (F)
32 Degrees to 122 Degrees
Temp. Range (C)
0 Degrees to 50 Degrees
Temp. Accuracy (C)
+/-0.25 Degrees
Relative Humidity Range
0 to 100%
Features
Password Protected
Memory
400,000 Readings
Calibration Certificate
Yes
Battery Run Time
16 hr
Sensor Minimum Temperature F
32 Degrees F
Base Temperature Range
32 Degrees to 122 Degrees F/0 Degrees to 50 Degrees C
Number of Sensors
1
Functions
On-Board Memory Holds Up to 400,000 Date and Time-Stamped Data Points
Sensor Maximum Temperature C
50 Degrees C
Base Minimum Temperature C
0 Degrees C
Humidity Range
0% to 100%
Base Temperature Range F
32 Degrees to 122 Degrees F
Sensor Maximum Temperature F
122 Degrees F
Primary Scale
Temperature
Sensor Minimum Temperature C
0 Degrees C
Secondary Scale
Humidity
Number of Digits
4
Sensor Temperature Range F
32 Degrees to 122 Degrees F
Base Maximum Temperature C
50 Degrees C
Scale Type
Digital
Sensor Power Source
Plug-In (9V Battery Backup)
Base Power Source
Battery
Base Temperature Range C
0 Degrees to 50 Degrees C
Base Voltage
100 to 240V DC
Backlit
No
Includes NIST-Traceable Certificate
Yes
Case Material
ABS Plastic
Sensor Temperature Range C
0 Degrees to 32 Degrees C
Base Power Source Details
120 to 240V AC with 9V Battery Backup
Sensor Temperature Range
32 Degrees to 122 Degrees F/0 Degrees to 32 Degrees C
Includes Batteries
Yes
Base Maximum Temperature F
122 Degrees F
Resolution
0.001 Degrees F/0.001 Degrees C/0.01% RH
Humidity Resolution
0.01 %
Base Mounting Location
Wall-Mount
Case Color
Black
Display Features
16 Pre-Defined, User-Changeable Screen Setups, 240 x 128 Graphics Monochrome LCD, Displays Temperature and RH Data Graphically, Numerically and Statistically
Base Minimum Temperature F
32 Degrees F
Number of Probes
0
Base Battery Type
9V (Backup)
Digital Display
4-Digit LCD Display
Temperature Resolution
0.001 Degrees F, 0.001 Degrees C
NSF Rated
No
Type
Temperature
Maximum Sampling Rate
1 hr
Minimum Operating Temperature Degrees F
32 Degrees F
Maximum Dew Point Measured
122 Degrees F
Maximum Operating Temperature Degrees F
122 Degrees F
Alert Type
Digital Display, Sound
Minimum Sampling Rate
1 sec
Minimum Dew Point Measured
32 Degrees F
Maximum Relative Humidity Measured
70 %
Minimum Relative Humidity Measured
20 %
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F
Battery Voltage
9V
Compatible Operating Systems
Windows 10, Windows 11, Windows 7, Windows 8, Windows Vista, Windows XP
Calibration Certificate Type
NIST
Number of Batteries Required
1
Maximum Temperature Measured Degrees F
122 Degrees F
Accuracy Degrees C
+/-0.25 Degrees
Digital Display Screen Type
LCD
Software Options
Software Included
Minimum Temperature Measured Degrees F
32 Degrees F
Number of Records Stored
400,000
Accuracy Degrees F
+/-0.45 Degrees

Description

Humidity Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured 122 Degrees F, Minimum Dew Point Measured 32 Degrees F, Calibration Certificate Type NIST, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 70 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 20 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.