Digital Clamp Meter, Backlit LCD, 1,000 A A, 1.3 in (33 mm) Jaw Capacity

  • Mfr # Fluke-377 FC

  • Zoro # G100461067


product price:  $810.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
1,000 A
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
1,000 V
Max. Ohms
60 kilohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-377 FC
Zoro #
G100461067
UPC #
095969916608
Country of Origin
United States

Dimensions

Max. Conductor Size
1.20 in (30.0mm)
Manufacturers Warranty Length
3 yr
Battery Size
AA
Overall Width
3.4 in
Overall Height
1.9 in
Maximum Conductor Size
1.20 in (30.0mm)

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
1,000 A
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
1,000 V
Max. Ohms
60 kilohm
Jaw Capacity
1.3 in (33 mm)
Safety Rating
CAT III 1000V, CAT IV 600V
Display
Backlit LCD
Jaw Opening
1.3 in
Max. DC Amps
1,000 A
Max. AC Volts
1,000 V
Calibration Frequency
45 to 66 Hz
Auto Power Off
Yes
Includes
AC285 Black Grounding Clip, Carrying Case, i2500-18 iFlex Current Probe, TL224 Test Leads, TP175 Test Probes, TPAK Meter Hanger
Special Features
FieldSense Technology
Counts
6,000
Calibration Certificate
Not Included
Standards
CE, CSA, IEC 61010-2-032
AC Current Accuracy
+/-2% +/- 5 Digits
Memory
65,000 Readings
Operating Temp.
14 Degrees to 122 Degrees F
Diode Test
No
Audible Continuity
Yes
Frequency Counter
5 Hz to 500 Hz
AC Response
TRMS
Peak Hold
No
Data Hold
Yes
Midscale Resistance
30 kiloohm
Thermometer Type
Type K Thermocouple
Bar Graph
No
Inrush
Yes
Data Logging
Yes
Auto Ranging
Yes
Capacitance
1,000 uF
Non-Contact Voltage Detector
Yes
Battery Type
(2) AA
AC Voltage Measurement Resolution
0.1 V
Maximum Resistance Measurement
60 kiloohm
Capacitance Measurement Resolution
0.1 uF
Capacitance Measurement Accuracy
1 % +/-4 digits
Maximum Operating Temperature
122 Degrees F
Maximum Capacitance Measurement
1,000 uF
Minimum Operating Temperature
14 Degrees F
Maximum AC Current Measurement
1,000 A
Waterproof
No
Bar Graph Included
No
Thermal Imaging
No
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Dustproof
No
Maximum AC Voltage Measurement
1,000 V
Resistance Measurement Resolution
0.1 ohm
DC Current Measurement Resolution
0.1 A
Basic DC Voltage Accuracy
1 % +/- 5 digits
Inrush Current Measurable
Yes
AC Current Measurement Resolution
1 A
Intrinsically Safe
No
Battery Access
Yes
Frequency Measurement Accuracy
0.5 % +/- 5 digits
Basic AC Voltage Accuracy
FieldSense: 3 % +/-5 digits (45 Hz to 66 Hz)Test Leads: 1 % +/-5 digits (20 Hz to 500 Hz)
Current Leakage Testing
No
Instrument Counts
6,000
Basic AC Current Accuracy
Jaw: 2 % +/- 5 digits (45 Hz to 66 Hz) Flexible Probe: 3 % +/-5 digits (5 Hz to 500 Hz)
Maximum DC Voltage Measurement
1,000 V
Bluetooth Compatible
Yes
Frequency Measurement Resolution
0.1 Hz
IP Rating
IP30
Calibration Certificate Included
No
DC Voltage Measurement Resolution
0.1 mV
Removable Screen
No
Resistance Measurement Accuracy
1 % +/-5 digits
Jaw Style
Clamp-Jaw
Maximum DC Current Measurement
1,000 A
AC Response Calculation
TRMS
Basic DC Current Accuracy
2% +/- 5 digits
Battery Chemistry
Alkaline
Display Type
Backlit LCD
Batteries Included
Yes

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 1,000 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 1,000 A, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, IP Rating IP30, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K), Intrinsically Safe No, Dustproof No, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.