Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Clamp Meter, LCD, 100 A, 0.5 in (13 mm) Jaw Capacity

  • Mfr # Fluke-T5-1000 NIST

  • Zoro # G4531676


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
100
Clamp Meter Jaw Style
Split
Max. DC Volts
1,000 V
Max. Ohms
1,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-T5-1000 NIST
Zoro #
G4531676
UPC #
095969056571
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
AA
Overall Width
2 in
Overall Height
8 in

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
100
Clamp Meter Jaw Style
Split
Max. DC Volts
1,000 V
Max. Ohms
1,000
Jaw Capacity
0.5 in (13 mm)
Safety Rating
CAT III 1000V, CAT IV 600V
Display
LCD
Jaw Opening
0.5 in
Max. AC Volts
1,000 V
Calibration Frequency
45 to 66 Hz
Calibration Certificate
Included
Battery Type
AA
AC Current Accuracy
+/-2.0% + 5 Digits
AC Response
Average
Operating Temp.
14 Degrees to 122 Degrees F
Counts
1,000
Data Hold
Yes
Includes
Battery, Instruction Manual
Auto Ranging
Yes
Audible Continuity
Yes
Auto Power Off
Yes
Special Features
OpenJaw(TM) design: measure current without breaking the circuit
Data Logging
Yes
Frequency Measurement Resolution
45 Hz
Basic DC Voltage Accuracy
1% +/- 1 count
AC Response Calculation
Average
Intrinsically Safe
No
Maximum AC Current Measurement
100 A
Maximum Operating Temperature
122 Degrees F
Display Type
LCD
Removable Screen
No
Maximum AC Voltage Measurement
1,000 V
Batteries Included
Yes
Instrument Counts
1,000
Waterproof
Yes
Maximum Resistance Measurement
1,000 ohm
Thermal Imaging
No
Dustproof
Yes
Jaw Style
Open-Jaw
Current Leakage Testing
No
Maximum Storage Temperature
140 Degrees F
Basic AC Current Accuracy
3% +/- 3 counts
Minimum Operating Temperature
14 Degrees F
Bluetooth Compatible
No
Battery Access
Yes
Calibration Certificate Included
Yes
Maximum DC Voltage Measurement
1,000 V
Basic AC Voltage Accuracy
1.5% +/- 2 counts
Parameters Measured
AC Current, AC Voltage, DC Voltage

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation Average, Maximum AC Current Measurement 100 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, DC Voltage, Intrinsically Safe No, Dustproof Yes, Waterproof Yes, Data Logging Yes, Thermal Imaging No, Removable Screen No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.