Zoro Homepage

Digital Clamp Meter, LCD, 2,500 A, 10.0 in (254 mm) Jaw Capacity

  • Mfr # FLK-A3001FC

  • Zoro # G7616122


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
2,500
Clamp Meter Jaw Style
Clamp On
Jaw Capacity
10.0 in (254 mm)
Safety Rating
CAT III 1000V, CAT IV 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-A3001FC
Zoro #
G7616122
UPC #
095969756914
Country of Origin
China

Dimensions

Max. Conductor Size
10 in
Manufacturers Warranty Length
3 yr
Maximum Conductor Size
10 in (254.0mm)
Overall Height
6.5 in
Overall Width
2.5 in
Battery Size
AA

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
2,500
Clamp Meter Jaw Style
Clamp On
Jaw Capacity
10.0 in (254 mm)
Safety Rating
CAT III 1000V, CAT IV 600V
Display
LCD
Jaw Opening
10 in
Calibration Frequency
1 yr
Bar Graph
No
Inrush
Yes
Includes
Current Module, iFlex Coil, Magnetic Strap, Quick Start Guide Only
Battery Type
AA
Memory
Max/Min/Avg
Data Hold
No
Auto Power Off
Yes
Standards
CE, CSA, FCC: T68-FBLE IC: 6627A-FBLE
Special Features
Wireless Communication
Peak Hold
No
AC Current Accuracy
+/-3.0% + 5 Digits
Diode Test
No
Calibration Certificate
Not Included
Operating Temp.
50 Degrees to 122 Degrees F
Non-Contact Voltage Detector
No
Auto Ranging
Yes
AC Response
TRMS
Counts
6,000
Audible Continuity
No
Thermometer Type
Type K Thermocouple
Data Logging
Yes
Bar Graph Included
No
IP Rating
IP42
Maximum AC Current Measurement
2,500 A
Removable Screen
No
Minimum Operating Temperature
14 Degrees F
Maximum Storage Temperature
140 Degrees F
DC Current Measurement Resolution
0.1 A
Intrinsically Safe
No
Dustproof
No
Maximum Operating Temperature
122 Degrees F
AC Response Calculation
TRMS
Battery Access
Yes
Waterproof
No
Bluetooth Compatible
Yes
Batteries Included
Yes
Current Leakage Testing
No
Thermal Imaging
No
Display Type
LCD
Instrument Counts
6,000
AC Current Measurement Resolution
0.1 A
Calibration Certificate Included
No
Parameters Measured
AC Current, Temperature (K)
Jaw Style
Clamp-Jaw
Inrush Current Measurable
Yes

Description

Digital Clamp Meter, Audible Continuity No, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 2,500 A, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement Not Applicable, Current Leakage Testing No, IP Rating IP42, Parameters Measured AC Current, Temperature (K), Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No, Removable Screen No, Bluetooth Compatible Yes, Jaw Opening 10 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.