Digital Test Compound Gauge, -14 to 0 to 30 psi, 3 3/4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # FLUKE-700G05

  • Zoro # G4570011


product price:  $1,502.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.05%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-700G05
Zoro #
G4570011
UPC #
095969611053
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 3/4 in
Connection Size
1/4 in
Manufacturer Warranty Length
3 yr
Digit Height
0.65 in
Nominal Dial Size
3 3/4 in
Display Screen Height
0.65 in
Case Diameter
3.75 in
Battery Size
AA

Details

Item
Digital Test Compound Gauge
Accuracy
+/-0.05%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Hydraulics, Pneumatics
Gauge Case Material
Cast Zinc Aluminum
Series
700G
Primary Pressure Range
-14 to 0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Material
Cast Znal
Case Color
Silver
Digital Pressure and Vacuum Gauge Type
Digital Compound Gauge
Calibration Certificate
NIST Traceable
Display
Multiline LCD
Peak Hold
No
Socket Material
Stainless Steel
Includes
Manual on CD-ROM in 14 languages
Agency Compliance
CSA: Class 1, Div2, Groups A-D rating, ATEX: rating II 3 G Ex nA IIB T6
Powered By
(3) AA Batteries
Display Units
bar, psi
Number of Display Digits
5
For Use With
Dry Non-corrosive Gas
Standards
ATEX, CSA
Wetted Materials
Stainless Steel
Connection Type
MNPT
Bar Graph
20 Segments
Process Temperature Range
-14 Degrees to 131 Degrees F
Battery Run Time
1,500 hr
Languages
English
Includes Rubber Boot
No
Weatherproof
No
Includes Mounting Hardware
No
Number of Digits
5
Auto-Shutoff
Yes
Display Screen Type
LCD
Burst Pressure
120 psi
Display Resolution
0.0001 bar
Memory Storage Capacity
8493 Readings
Pressure Range Type
Compound
Low Battery Indicator
Yes
Accuracy Grade Gauge Type
Process
Adjustable Set Points
No
Display Range
-14 to 30 psi
Primary Display Range
-14 to 30
Backlit Screen
Yes
Case Shape
Round
Ambient Operating Temperature Range
-10 Degrees to 55 Degrees C, 14 Degrees to 131 Degrees F
Case Construction
Rugged
Primary Display Units
psi
Non-Sparking
No
Process Connection Gender
Male
Compatible Manufacturer Model Number
700HTPK, 700PTPK
Pressure Gauge Type
Test Pressure Gauge
Compatible Process Media
Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel
Includes Batteries
No Batteries Included
Power Source
Battery
Includes Calibration Certificate
NIST with Data
Compatible Brand and Series
Fluke 700 Series
Sensor Material
Silicon Substrate
Automatic Shut-Off Time
1 min, 30 min
Battery Life
1,500 hr
Display Type
LCD
Operating Temperature Range
-14 Degrees to 131 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Process Media Temperature - Maximum
131 Degrees F
Pressure Measuring Units
bar, psi
IP Rating
IP67
Hazardous Location Specification
Class I, Div 2, Group A, D
Compatible with Manufacturer Part Number
700HTPK, 700PTPK
Operating Temperature - Minimum
14 Degrees F
Resistance Properties
Explosion Proof
Vacuum Measurement - Maximum
120 psi
NEMA Enclosure Rating
No Enclosure
Pressure Measurement - Minimum
-14 psi
Pressure Measurement - Maximum
30 psi
Process Media Temperature - Minimum
-14 Degrees F
Accuracy Grade
Not Graded
Compatible with Series
Fluke 700 Series
Number of Batteries Required
3
Vacuum Measurement - Minimum
-14 psi

Description

Digital Test Compound Gauge, Accuracy +/-0.05 Percent, Gauge Case Material Cast Zinc Aluminum, Nominal Dial Size 3 3/4 in, Lens Material Not Applicable, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel, Sensor Material Silicon Substrate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products