Zoro Homepage

Digital Multimeter, 1,000 V Max DC, 0 V Max AC, TRMS, 6,000 Instrument Counts, LCD

  • Mfr # 3000FC/TPAK/WWG

  • Zoro # G1857530


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) AC175 Alligator Clips, (1 Pair) TL175 Test Leads, Quick Reference Guide
Standards
CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000FC/TPAK/WWG
Zoro #
G1857530
UPC #
095969808002
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Depth
8.1 in
Battery Size
AA
Overall Height
1.9 in
Overall Width
3.7 in

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) AC175 Alligator Clips, (1 Pair) TL175 Test Leads, Quick Reference Guide
Standards
CSA
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Max. Ohms
50 megohm
Instrument Safety Rating
CAT IV 600V
Display
LCD
Duty Cycle
No
Basic DC Accuracy
+/-0.09% of Reading +2 Digits
Auto Ranging
Yes
Instrument Frequency Counter Range
0.01 Hz to 100 kHz
Multimeter Style
Full Size - General Features
Series
FLUKE (R) Fluke-3000FC/TPAK
Peak Hold
No
Interface
Wireless
Calibration Certificate Included
No
Capacitance Range
2 nF to 9999 uF
Max. DC Amps
400 mA
Max. AC Amps
400 mA
AC Response
45 Hz to 1 kHz
Intrinsically Safe
No
IP Rating
IP54
Battery Access
Yes
Bluetooth Compatible
Yes
Parameters Measured
AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
Current Leakage Testing
No
Capacitance Measurement Resolution
2 nF
Minimum DC Current Measurement
0 A
Resistance Measurement Accuracy
+/-1.5%
Minimum/Maximum Memory
Yes
Capacitance Measurement Accuracy
1.50 %
Maximum Capacitance Measurement
9,999 uF
Basic DC Current Accuracy
0.5% + 3
Maximum Operating Temperature
122 Degrees F
Maximum Frequency Measurement
100 kHz
Maximum Resistance Measurement
50 megaohm
Minimum AC Voltage Measurement
0 V
Minimum Operating Temperature
-40 Degrees F
Minimum Frequency Measurement
0.01 Hz
Frequency Measurement Resolution
0.01 Hz
Bar Graph Included
No
Basic AC Current Accuracy
1.5% + 3
Maximum DC Voltage Measurement
1,000 V
Minimum AC Current Measurement
0 A
Frequency Measurement Accuracy
0.1% + 1
Maximum Storage Temperature
140 Degrees F
Basic AC Voltage Accuracy
45 Hz to 500 Hz:1.0% + 3500 Hz to 1 kHz:2.0% + 3
Removable Screen
No
Computer Interface Connection Type
Wireless
Minimum Capacitance Measurement
2 nF
Maximum AC Voltage Measurement
1,000 V
AC Response Calculation
TRMS
Minimum Storage Temperature
-40 Degrees F
Batteries Included
Yes
Maximum AC Current Measurement
400 mA
Waterproof
No
Dustproof
No
Minimum DC Voltage Measurement
0 V
Basic DC Voltage Accuracy
+/-0.09% + 2 Digits
Weight
12 oz
Software Included
No
Battery Chemistry
Alkaline
Maximum DC Current Measurement
400 mA
Thermal Imaging
No

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy 45 Hz to 500 Hz:1.0 Percent + 3500 Hz to 1 kHz:2.0 Percent + 3, Basic DC Voltage Accuracy +/-0.09 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy 0.5 Percent + 3, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000, Special Features Wireless, Maximum AC Current Measurement 400 mA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.