Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Multimeter, 1,000 V Max DC, 4 V Max AC, Average, 4,000 Instrument Counts, LCD

  • Mfr # FLUKE-15B+ ESP

  • Zoro # G112924284


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
4,000
Includes
(2) AA Batteries, Fluke TL75 Test Leads
Standards
IEC 61010-1, IEC 61326-1, IEC61010-2-030 CAT III 600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-15B+ ESP
Zoro #
G112924284
UPC #
095969692663
Country of Origin
China

Dimensions

Depth
2 in
Overall Height
7.2 in
Overall Width
3.6 in
Manufacturers Warranty Length
1 yr
Battery Size
AA

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
4,000
Includes
(2) AA Batteries, Fluke TL75 Test Leads
Standards
IEC 61010-1, IEC 61326-1, IEC61010-2-030 CAT III 600 V
Audible Continuity
Yes
Diode Test
Yes
Dustproof
No
Maximum Storage Temperature
140 Degrees F
Frequency Measurement Resolution
0.01 Hz
Weight
1 lb
Removable Screen
No
Minimum DC Voltage Measurement
4 V
Maximum Capacitance Measurement
1,000 uF
Resistance Measurement Accuracy
+/-0.5% + 2 digits
Basic AC Current Accuracy
1.5% + 3
Resistance Measurement Resolution
0.1 ohm
Minimum Frequency Measurement
0.01 Hz
DC Voltage Measurement Resolution
0.001 V
Capacitance Measurement Accuracy
+/-5.0% +5 digits
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Resistance
Basic DC Voltage Accuracy
0.5% + 3
IP Rating
IP40
AC Response Calculation
Average
Current Leakage Testing
No
Maximum AC Current Measurement
10 A
Temperature Measurement Accuracy
2.0% +/-1 Degrees C
Intrinsically Safe
No
Minimum DC Current Measurement
4 A
Calibration Certificate Included
No
Duty Cycle
1 to 99%
Fuse Access
Yes
Minimum Operating Temperature
32 Degrees F
Waterproof
No
Batteries Included
Yes
Minimum AC Current Measurement
4 A
DC Current Measurement Resolution
0.1 uA
Minimum Resistance Measurement
400 ohm
Basic DC Current Accuracy
1.5% + 3
Maximum Frequency Measurement
100 kHz
Minimum Temperature Measurement
-67 Degrees F
Maximum DC Voltage Measurement
1,000 V
Minimum AC Voltage Measurement
4 V
Instrument Safety Rating
CAT III 600V
Temperature Measurement Resolution
0.1 Degrees C
Bluetooth Compatible
No
AC Current Measurement Resolution
0.1 uA
Minimum Storage Temperature
-22 Degrees F
Maximum Resistance Measurement
40 kiloohm
Thermal Imaging
No
Maximum AC Voltage Measurement
1,000 V
Maximum DC Current Measurement
10 A
Basic AC Voltage Accuracy
1.0% + 3
Shop By
Hot Buys

Description

Fluke 15B, Basic DMM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.