Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Multimeter, 1,000 V Max DC, TRMS, 6,000 Instrument Counts, LCD

  • Mfr # FLK-3000FC/PRV

  • Zoro # G0094501


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) AC175 Alligator Clips, (1 Pair) TL175 Test Leads, Quick Reference Guide
Standards
CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-3000FC/PRV
Zoro #
G0094501
UPC #
095969797993
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) AC175 Alligator Clips, (1 Pair) TL175 Test Leads, Quick Reference Guide
Standards
CSA
Auto Power Off
Yes
Data Logging
No
Audible Continuity
Yes
Diode Test
Yes
Series
FLUKE (R) Fluke-3000FC/PRV
Interface
Wireless
Duty Cycle
No
Instrument Frequency Counter Range
0.5 Hz to 50 kHz
Basic DC Accuracy
+/-0.09% of Reading +2 Digits
Multimeter Style
Full Size - General Features
Instrument Safety Rating
CAT IV 600V
Peak Hold
No
Max. AC Amps
400 mA
AC Response
45 Hz to 1 kHz
Auto Ranging
Yes
Max. Ohms
40 megohm
Capacitance Range
2 nF to 9999 uF
Calibration Certificate Included
No
Max. DC Amps
400 mA
Digital Multimeter Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Maximum AC Voltage Measurement
1,000 V
Digital Multimeter Intrinsically Safe
No
Bluetooth Compatible
Yes
Digital Multimeter IP Rating
IP54
Maximum AC Current Measurement
400 mA
Digital Multimeter Data Hold
Yes
AC Response Calculation
TRMS
Digital Multimeter Calibration Certificate Included
No
Waterproof
No
Removable Screen
No
Dustproof
No
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Voltage, Frequency, Resistance
Thermal Imaging
No
Maximum DC Voltage Measurement
1,000 V
Minimum/Maximum Memory
yes
Current Leakage Testing
No

Description

Digital Multimeter, Includes (1 Pair) AC175 Alligator Clips, (1 Pair) TL175 Test Leads, Quick Reference Guide, Digital Multimeter Maximum AC Current Measurement 400 mA, Digital Multimeter Maximum AC Voltage Measurement 1,000 V, Digital Multimeter Maximum DC Voltage Measurement 1,000 V, Digital Multimeter Bluetooth Compatibility Yes, Digital Multimeter AC Response Calculation TRMS, Digital Multimeter Calibration Certificate Included No, Digital Multimeter Instrument Counts 6,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.