This item is Discontinued.

No Product Image Available

Digital Multimeter, 1000 VdcVac, 10 A, 50 Mohm, 1000 VacVdc, 10 A, 100 Khz, 50 Mohm, Safety (Discontinued)

  • Mfr # FLUKE-179 ESFP
  • Zoro # G408184781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-179 ESFP
Zoro #
G408184781
UPC #
95969095204
Country of Origin
Unknown

Description

Digital Multimeter, 1000 VDCVAC, 10 A, 50 MOhm, 1000 VACVDC, 10 A, 100 KHz, 50 MOhm, Safety Rating EN 610101 to CAT IV 600 VACVDC, CAT III 1000 VACVDC, 10000 uF, 2 3 500 Hz to 1 kHz Accuracy, Digital, 9 VDC Alkaline NEDA 16041604A Batt pFluke Digital Multimeter, 1000 VDCVAC, 10 A, 50 MOhm, 1000 VACVDC, 10 A, 100 KHz, 50 MOhm, Safety Rating EN 610101 to CAT IV 600 VACVDC, CAT III 1000 VACVDC, 10000 uF, 2 3 500 Hz to 1 kHz Accuracy, Digital, 9 VDC Alkaline NEDA 16041604A Battery, No, Yes, 728 in H x 354 in W x 17 in D, 10 to 50 deg C, Hard PlasticppFluke 179 TrueRMS digital multimeter is the preferred solution for professional technicians around the world With all the features you need to troubleshoot and repair in electrical and electronic systems, the Fluke 179 also offers a digital display with analog bar graph and builtin temperature measurements Works when you need it, where you need it You can trust the Fluke 179 to get the job done in all of the messy, loud, high energy and high places you work Fluke 179 is independently tested for safe use in CAT IV 600 VCAT III 1000 V environments The Fluke 179 just one of Fluke trusted toolsp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.