Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Multimeter, 600 V Max DC, 0 V Max AC, Average, 6,000 Instrument Counts, LCD

  • Mfr # IB117K

  • Zoro # G4377276


product price: $554.80
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(3) Pliers, (5) Screwdrivers, Pouch Case
Standards
CSA, N10140, TUV, UL, VDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB117K
Zoro #
G4377276
UPC #
095969905282
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Depth
1.8 in
Overall Width
3.3 in
Pulse Width
No
Battery Size
9V
Overall Height
6.6 in

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(3) Pliers, (5) Screwdrivers, Pouch Case
Standards
CSA, N10140, TUV, UL, VDE
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Instrument Frequency Counter Range
0.01 Hz to 50 kHz
Max. AC Amps
10
Instrument Safety Rating
CAT III 600V
Basic DC Accuracy
+/-0.05% of Reading + 2 Digits
Display
LCD
Series
FLUKE(R) Fluke-114, FLUKE(R) Fluke-115, FLUKE(R) Fluke-116, FLUKE(R) Fluke-117
Peak Hold
No
Temp. Range
14 Degrees to 122 Degrees F
AC Response
Average
Duty Cycle
Yes
NIST Certification By
Fluke
Interface
None
Max. DC Amps
10
Auto Ranging
No
Capacitance Range
1 nF to 9999 uF
Calibration Certificate Included
No
Max. Ohms
40 megohm
Intrinsically Safe
No
Dustproof
No
Computer Interface Connection Type
None
Minimum Storage Temperature
-40 Degrees F
Battery Voltage
9V
Frequency Measurement Resolution
0.01 Hz
Basic DC Current Accuracy
0.5% + 3
Minimum Frequency Measurement
0.01 Hz
IP Rating
IP54
Maximum DC Current Measurement
10 A
Capacitance Measurement Accuracy
1.9% + 2
Minimum Temperature Measurement
14 Degrees F
Maximum AC Voltage Measurement
600 V
Minimum AC Voltage Measurement
0 V
Maximum AC Current Measurement
10 A
Thermal Imaging
No
Bar Graph Included
No
Waterproof
No
Basic AC Current Accuracy
1.5% + 3
Bluetooth Compatible
Yes
Maximum Frequency Measurement
50 kHz
Maximum Temperature Measurement
122 Degrees F
Current Leakage Testing
No
Fuse Access
Yes
Weight
550 g
Parameters Measured
AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Minimum Operating Temperature
14 Degrees F
Maximum Resistance Measurement
40 megaohm
Maximum Operating Temperature
122 Degrees F
Frequency Measurement Accuracy
0.1% + 1
Minimum Capacitance Measurement
1 nF
Maximum DC Voltage Measurement
600 V
Maximum Storage Temperature
140 Degrees F
Basic DC Voltage Accuracy
+/-0.05% + 2 Digits
NIST Certification By Manufacturer
Fluke
Maximum Capacitance Measurement
9,999 uF
Removable Screen
No
Minimum/Maximum Memory
Yes
Minimum DC Voltage Measurement
0 V
Software Included
No
Minimum AC Current Measurement
0 A
Basic AC Voltage Accuracy
45 Hz to 500 Hz:1.0% + 3500 Hz to 1 kHz:2.0% + 3
Min-Max-Avg Button Included
Yes
Capacitance Measurement Resolution
1 nF
Battery Access
Yes
Minimum DC Current Measurement
0 A
Resistance Measurement Accuracy
+/-5%
Battery Chemistry
Alkaline
AC Response Calculation
Average

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy 45 Hz to 500 Hz:1.0 Percent + 3500 Hz to 1 kHz:2.0 Percent + 3, Basic DC Voltage Accuracy +/-0.05 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy 0.5 Percent + 3, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 6,000, Special Features Automatic AC/DC Voltage Selection, Low Input Impedance, Non-Contact Voltage Detection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.