Zoro Homepage

Digital Multimeter, 600 V Max DC, 0 V Max AC, TRMS, 6,000 Instrument Counts, Backlit LCD

  • Mfr # FLUKE-116/CWG

  • Zoro # G8063772


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) 4 mm Silicone Test Lead Set, 80BK Integrated Temperature Probe, Holster, Installed 9V Battery, Quick Reference Guide
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-116/CWG
Zoro #
G8063772
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
6.6 in
Overall Width
3.4 in
Pulse Width
No
Battery Size
9V
Depth
1.8 in

Details

Item
Digital Multimeter
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) 4 mm Silicone Test Lead Set, 80BK Integrated Temperature Probe, Holster, Installed 9V Battery, Quick Reference Guide
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Display
Backlit LCD
NIST Certification By
Techni-Tool
Basic DC Accuracy
+/-0.50% of Reading +2 Digits
Series
FLUKE (R) Fluke-116
Capacitance Range
1 nF to 9999 uF
Instrument Safety Rating
CAT III 600V
Auto Ranging
Yes
Calibration Certificate Included
Yes
Max. DC Amps
600 uA
Max. Ohms
40 megohm
Max. AC Amps
600 uA
AC Response
TRMS
Instrument Frequency Counter Range
0.01 Hz to 50 kHz
Temp. Range
-40 Degrees to 752 Degrees F
Multimeter Style
Compact - Basic Features
Duty Cycle
No
Peak Hold
No
Intrinsically Safe
No
Frequency Measurement Resolution
0.01 Hz
Minimum Resistance Measurement
0.1 ohm
Weight
550 g
NIST Certification By Manufacturer
Techni-Tool
Basic DC Voltage Accuracy
+/-0.50% + 2 Digits
Basic AC Current Accuracy
1.5% + 3
Maximum DC Current Measurement
600 uA
Dustproof
No
Maximum AC Current Measurement
600 uA
IP Rating
IP42
Battery Chemistry
Alkaline
Minimum Temperature Measurement
-40 Degrees F
Software Included
No
AC Response Calculation
TRMS
Waterproof
No
Maximum DC Voltage Measurement
600 V
Maximum Operating Temperature
122 Degrees F
Frequency Measurement Accuracy
0.1% + 2
Minimum/Maximum Memory
Yes
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Minimum AC Voltage Measurement
0 V
Minimum AC Current Measurement
0 uA
Resistance Measurement Accuracy
+/-5%
Temperature Measurement Accuracy
1% + 10 (-40 Degrees C to 400 Degrees C) 1% + 18 (-40 Degrees F to 752 Degrees F)
Maximum Capacitance Measurement
9,999 uF
Bar Graph Included
Yes
Minimum Operating Temperature
14 Degrees F
Batteries Included
Yes
Minimum Frequency Measurement
0.01 Hz
Maximum Frequency Measurement
50 kHz
Maximum Temperature Measurement
752 Degrees F
Capacitance Measurement Resolution
1 nF
Basic AC Voltage Accuracy
1.0% + 3 (DC, 45 Hz to 500 Hz)2.0% + 3 (500 Hz to 1 kHz)
Removable Screen
No
Maximum AC Voltage Measurement
600 V
Battery Voltage
9V
Battery Access
Yes
Capacitance Measurement Accuracy
1.9% + 2
Minimum Capacitance Measurement
1 nF
Thermal Imaging
No
Minimum DC Voltage Measurement
0 V
Current Leakage Testing
No
Minimum Storage Temperature
-40 Degrees F
Min-Max-Avg Button Included
Yes
Minimum DC Current Measurement
0 mA
Maximum Resistance Measurement
40 megaohm
Bluetooth Compatible
No
Basic DC Current Accuracy
1.0% + 2
Maximum Storage Temperature
140 Degrees F

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy 1.0 Percent + 3 (DC, 45 Hz to 500 Hz)2.0 Percent + 3 (500 Hz to 1 kHz), Basic DC Voltage Accuracy +/-0.50 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy 1.0 Percent + 2, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 6,000, Special Features HVAC Temperature and Microamp Measurement Range, Maximum AC Current Measurement 600 uA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.