Digital Multimeter Clmp On Kit, 10A, 1000V
- Mfr # FLK-17B+/302+ EIC
- Zoro # G023785653
product price:Â
$
358.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Digital Multimeter Instrument Safety Rating
CAT III 600V
Digital Multimeter Maximum AC Voltage Measurement
1,000 V
Digital Multimeter Data Logging
No
Digital Multimeter Maximum DC Voltage Measurement
1,000 V
Digital Multimeter Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Resistance, Temperature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLK-17B+/302+ EIC
- Zoro #
- G023785653
- UPC #
- 0195112170922
- Country of Origin
- Malaysia
Details
- Item
- Digital Multimeter Clamp On Kit
- Digital Multimeter Instrument Safety Rating
- CAT III 600V
- Digital Multimeter Maximum AC Voltage Measurement
- 1,000 V
- Digital Multimeter Data Logging
- No
- Digital Multimeter Maximum DC Voltage Measurement
- 1,000 V
- Digital Multimeter Parameters Measured
- AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Resistance, Temperature
- Digital Multimeter IP Rating
- IP40
- Digital Multimeter Instrument Counts
- 4000
- Multimeter Voltage Units
- V
- Test Instrument Manufacturer Model Numbers Included
- 17B+, 302+, K-Type Thermocouple, (2) TL75
- Digital Multimeter Maximum DC Current Measurement
- 10 A
- Multimeter Current Units
- A
- Digital Multimeter Audible Continuity
- Yes
- Digital Multimeter Maximum AC Current Measurement
- 10 A
- Number of Test Leads
- 2
- Includes
- K-Type Thermocouple, (2) TL75 Hard Point(TM) Test Lead Set
- Multimeter Temperature Types Measured
- Temperature Degrees C
- Digital Multimeter Intrinsically Safe
- No
- Clamp Meter Audible Continuity
- Yes
- Digital Multimeter AC Response Calculation
- Average
Description
Digital Multimeter Clamp On Kit, Test Instrument Included Clamp Meter, Digital Multimeter, Test Instrument Manufacturer Model Numbers Included 17B+, 302+, K-Type Thermocouple, (2) TL75, Includes K-Type Thermocouple, (2) TL75 Hard Point(TM) Test Lead Set, Digital Multimeter Maximum AC Current Measurement 10 A, Digital Multimeter Maximum AC Voltage Measurement 1,000 V, Digital Multimeter Maximum DC Current Measurement 10 A, Digital Multimeter Maximum DC Voltage Measurement 1,000 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.