Zoro Homepage

Digital Multimeter Kit, 1,000 V Max DC, TRMS, 1,000 Instrument Counts, LCD

  • Mfr # FLK-179-2/IMSK

  • Zoro # G5393044


original price: $706.99
23% off
new price: $541.44
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
1,000
Includes
80BK-A DMM Temperature Probe, TL75 Hard Point Test Lead Set
Standards
CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-179-2/IMSK
Zoro #
G5393044
UPC #
095969679336
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
No Warranty (Service Available)

Details

Item
Digital Multimeter Kit
Display Type
LCD
Data Hold
Yes
Instrument Counts
1,000
Includes
80BK-A DMM Temperature Probe, TL75 Hard Point Test Lead Set
Standards
CSA
Auto Power Off
Yes
Data Logging
No
Audible Continuity
Yes
Diode Test
Yes
Max. DC Amps
10
AC Response
45 Hz to 1 kHz
Multimeter Style
Full Size
Duty Cycle
No
Max. AC Amps
400
Calibration Certificate Included
No
Basic DC Accuracy
+/-0.09%
Auto Ranging
Yes
Capacitance Range
1000 nF to 9999 uF
Interface
No
Peak Hold
No
Temp. Range
-40 Degrees to 752 Degrees F
Max. Ohms
50 megohm
Instrument Frequency Counter Range
99.99 Hz to 99.99 kHz
Clamp Meter Parameters Measured
AC Current, AC Voltage, Continuity, DC Voltage, Resistance
Digital Multimeter Data Hold
Yes
Clamp Meter Waterproof
No
Clamp Meter Instrument Safety Rating
CAT III 600V, CAT IV 300V
Clamp Meter Removable Screen
No
Number of Test Leads
2
Clamp Meter Current Leakage Testing
No
Digital Multimeter Calibration Certificate Included
No
Digital Multimeter Manufacturer Part Number
Fluke-179
Digital Multimeter Instrument Safety Rating
CAT III 600V, CAT IV 300V
Test Instrument Manufacturer Model Numbers Included
Fluke 179, Fluke 323
Clamp Meter Max. AC Voltage
600 V
Digital Multimeter Intrinsically Safe
No
Clamp Meter Thermal Imaging
No
Clamp Meter Max. AC Current
400 A
Clamp Meter Manufacturer Part Number
Fluke 323
Clamp Meter Audible Continuity
No
Clamp Meter Display Type
Digital
Clamp Meter Intrinsically Safe
No
Clamp Meter Data Logging
No
Clamp Meter Jaw Style
Clamp On
Clamp Meter Data Hold
Yes
Clamp Meter Instrument Counts
6,000
Clamp Meter Dustproof
No
Number of Alligator Clips
2
Clamp Meter Bluetooth Compatibility
No
Clamp Meter Max. DC Voltage
600 V
Clamp Meter AC Response Calculation
TRMS
Clamp Meter Calibration Certificate Included
No
Maximum DC Voltage Measurement
1,000 V
Bluetooth Compatible
No
Current Leakage Testing
No
Maximum AC Current Measurement
10 A
Dustproof
No
Maximum AC Voltage Measurement
1,000 V
Removable Screen
No
Minimum/Maximum Memory
Yes
Waterproof
No
AC Response Calculation
TRMS
Maximum DC Current Measurement
10 A
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
Thermal Imaging
No

Description

Digital Multimeter Kit, Test Instrument Included Clamp Meter, Digital Multimeter, Test Instrument Manufacturer Model Numbers Included Fluke 179, Fluke 323, Includes 80BK-A DMM Temperature Probe, TL75 Hard Point Test Lead Set, Digital Multimeter Maximum AC Current Measurement 10 A, Digital Multimeter Maximum AC Voltage Measurement 1,000 V, Digital Multimeter Maximum DC Current Measurement 10 A, Digital Multimeter Maximum DC Voltage Measurement 1,000 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.