Digital Multimeter Kit, 1000 Max. AC Volts, 1000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (Discontinued)
- Mfr # Fluke-179/TPK Kit
- Zoro # G2537604
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Fluke-179/TPK Kit
Zoro #
G2537604
UPC #
095969217194
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
No Warranty (Service Available)
Details
Multimeter Style
Full Size - General Features
Item
Digital Multimeter Kit
Instrument Counts
6000
Basic DC Accuracy
+/-0.09% of Reading +2 Digits
Instrument Safety Rating
CAT IV 600V, CAT III 1000V
Max. AC Volts
1000
Max. DC Volts
1000
Max. AC Amps
10
Max. DC Amps
10
Audible Continuity
Yes
Max. Ohms
50 megohm
Display
Backlit LCD
Diode Test
Yes
Bar Graph
Yes
Includes
Magnetic Hanging Kit
Auto Power Off
Yes
Auto Ranging
Yes
Battery Type
9V Alkaline
Temp. Range
-40 Degrees to 752 Degrees F
Calibration Certificate Included
No
Series
FLUKE (R) Fluke-179/TPK Kit
AC Response
TRMS
Description
Digital Multimeter Kit, Audible Continuity Yes, Instrument Safety Rating CAT IV 600V, CAT III 1000V, Instrument Counts 6000, Calibration Certificate Included No, Multimeter Style Full Size - General Features
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.