Zoro Homepage

Digital Oscilloscope

  • Mfr # FLUKE-190-502-III

  • Zoro # G502016131


product price: $7,706.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) TRM50 Cable Terminators, (4) VPS410-II Probes, AC Power Adapter, Carrying Case, DWA-131 Wi-Fi Dongle, Hand Strap, Hanging Strap, Power Cord, USB Cable
Features
10,000 Points per Trace Waveform Capture (Scope Mode), 4 Independently Floating Isolated Inputs Up to 1000V, 999 Count DMM (2-ch Models: Insulated 5,000 Counts DMM Built-In), Automatic Capture and Replay of 100 Screens, Connect-and-View(TM) Triggering, Frequency Spectrum Analysis Using FFT-Analysis, ScopeRecord(TM) Roll Mode, TrendPlot(TM) Paperless Recorder Mode with Deep Memory, Up to 5 GS/s High-Speed Sampling
Display
Full Color LCD
Channels
2
Triggering Mode
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-190-502-III
Zoro #
G502016131
UPC #
195112021880
Country of Origin
Romania

Dimensions

Bandwidth (MHz)
500 MHz
Manufacturers Warranty Length
1 yr (Battery and Accessories), 3 yr (Main Instrument)
Max. Record Length
10k/ Channel
Display Screen Length
5.2 in
Display Screen Width
3.5 in
Memory Depth
30,000 Data Points Per Channel
Bandwidth
500 MHz

Details

Item
Digital Oscilloscope
Includes
(4) TRM50 Cable Terminators, (4) VPS410-II Probes, AC Power Adapter, Carrying Case, DWA-131 Wi-Fi Dongle, Hand Strap, Hanging Strap, Power Cord, USB Cable
Features
10,000 Points per Trace Waveform Capture (Scope Mode), 4 Independently Floating Isolated Inputs Up to 1000V, 999 Count DMM (2-ch Models: Insulated 5,000 Counts DMM Built-In), Automatic Capture and Replay of 100 Screens, Connect-and-View(TM) Triggering, Frequency Spectrum Analysis Using FFT-Analysis, ScopeRecord(TM) Roll Mode, TrendPlot(TM) Paperless Recorder Mode with Deep Memory, Up to 5 GS/s High-Speed Sampling
Display
Full Color LCD
Channels
2
Triggering Mode
Auto
Input Sensitivity
With 10:1 Probe, 20 mV to 1000 V/div_x000B; With 100:1 Probe, 200 mV to 10 kV/div _x000B; Direct (1:1), 2 mV to 100 V/div
FFT Analysis
Yes
Battery Life
Up to 3 hr
Real Time Clock
Yes, Provides Date and Time Stamp Information for ScopeRecord, for 100 Screen Replay Sequences and for TrendPlot Recordings
Sampling Rate
125 MS/s
Safety Rating
CAT III 1000V/CAT IV 600V
Max./Min. Sweep Speed
1 nsec/div to 4 sec/div
Glitch Capture
Yes
Persistence
Off, Short, Medium, Long, Infinite and Envelope Mode
Power Source
Battery
Calibration Certificate
Yes
Battery Type
Rechargeable Li-Ion
True RMS
Yes
Waveform / Measurement Stored
Two Multiple Input ScopeRecord Waveforms Can Be Saved Internally for Later Recall And Analysis
Interface
USB
IP Rating
IP51
Digital Display Screen Type
LCD
Number of Channels
2
AC Voltage Measurement Resolution
100 mV
AC Voltage Measurement - Minimum
500 mV AC
Includes Batteries
Batteries Included
Time Base - Minimum
1 nsec/div
Time Base - Maximum
4 sec/div
Input Sensitivity - Minimum
100 V/div
Standards
EN 61010-1, IEC 61010-2-030: CAT IV 600V/CAT III 1000V
Channel Source Isolation
Fully Isolated
Input Sensitivity - Maximum
100 V/div
DC Voltage Measurement - Minimum
500 mV DC
AC Voltage Measurement - Maximum
1,100 V AC
Calibration Certificate Type
Not Certified
Battery Run Time
3.5 hr
Battery Chemistry
Lithium Ion
AC Magnitude Calculation
True RMS
Basic AC Voltage Accuracy
+/-(1% +10 Counts)
DC Voltage Measurement - Maximum
1,100 V DC
Body Style
Handheld
Basic DC Voltage Accuracy
+/-(0.50% +6 Counts)
CAT Safety Rating
CAT III 1000V, CAT IV 600V

Description

Digital Oscilloscope, Bandwidth (MHz) 500 MHz, 2 Channels, Full Color LCD Display, True RMS Yes, Sampling Rate 125 MS/s, 1 nsec/div to 4 sec/div Max./Min. Sweep Speed, Two Multiple Input ScopeRecord Waveforms Can Be Saved Internally for Later Recall And Analysis Waveform / Measurement Stored, Max. Record Length 10k/ Channel, FFT Analysis Yes, Real Time Clock Yes, Provides Date and Time Stamp Information for ScopeRecord, for 100 Screen Replay Sequences and for TrendPlot Recordings

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.