Digital Test Pressure Gauge, 0 to 300 psi, 3 3/4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # FLUKE-700GA27

  • Zoro # G6203267


product price:  $1,517.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.05%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLUKE-700GA27
Zoro #
G6203267
UPC #
095969674157
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 3/4 in
Connection Size
1/4 in
Nominal Dial Size
3 3/4 in
Digit Height
0.65 in
Manufacturer Warranty Length
3 yr
Case Diameter
3.75 in
Battery Size
AA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.05%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Hydraulics, Pneumatics
Gauge Case Material
Cast Zinc Aluminum
Series
700G
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Powered By
(3) AA Batteries
Case Color
Yellow
Display
Multiline LCD
Includes
Manual on CD, NPT/Metric Adapter, Protective Cover
Case Material
Cast ZNAL
Socket Material
Stainless Steel
Agency Compliance
CSA: Class 1, Div2, Groups A-D rating, ATEX: rating II 3 G Ex nA IIB T6
Calibration Certificate
NIST Traceable
Peak Hold
No
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Number of Display Digits
5
Display Units
bar, psi
Connection Type
MNPT
Standards
ATEX, CSA
Wetted Materials
Stainless Steel
Includes Batteries
No Batteries Included
Compatible Brand and Series
Fluke 700 Series
Number of Digits
5
Weatherproof
No
Accuracy Grade Gauge Type
Process
Power Source
Battery
Languages
English
Display Resolution
0.01 psi
Ambient Operating Temperature Range
-10 Degrees to 55 Degrees C, 14 Degrees to 131 Degrees F
Case Construction
Rugged
Adjustable Set Points
No
Pressure Gauge Type
Test Pressure Gauge
Primary Display Range
0 to 300
Process Connection Gender
Male
Backlit Screen
Yes
Auto-Shutoff
Yes
Includes Calibration Certificate
NIST with Data
Process Temperature Range
-14 Degrees to 131 Degrees F
Low Battery Indicator
Yes
Compatible Process Media
Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel
Display Range
0 to 20 bar, 0 to 300 psi
Burst Pressure
1,200 psi
Battery Run Time
1,500 hr
Includes Rubber Boot
No
Display Screen Type
LCD
Bar Graph
20 Segments
Primary Display Units
psi
Non-Sparking
No
Compatible Manufacturer Model Number
700HTPK, 700PTPK
Includes Mounting Hardware
No
Case Shape
Round
Memory Storage Capacity
8493 Readings
Pressure Range Type
Pressure
Sensor Material
Silicon Substrate
Automatic Shut-Off Time
1 min, 30 min
Battery Life
1,500 hr
Display Type
LCD
Operating Temperature Range
-14 Degrees to 131 Degrees F
Compatible with Series
Fluke 700 Series
Number of Batteries Required
3
Resistance Properties
Explosion Proof
Includes Low Battery Indicator
Low Battery Indicator
Accuracy Grade
Not Graded
Process Media Temperature - Minimum
-14 Degrees F
Compatible with Manufacturer Part Number
700HTPK, 700PTPK
IP Rating
IP67
Pressure Measurement - Maximum
300 psi
Vacuum Measurement - Minimum
0 psi
Process Media Temperature - Maximum
131 Degrees F
Pressure Measurement - Minimum
0 psi
Vacuum Measurement - Maximum
1,200 psi
Hazardous Location Specification
Class I, Div 2, Group A, D
NEMA Enclosure Rating
No Enclosure
Pressure Measuring Units
bar, psi
Operating Temperature - Minimum
14 Degrees F

Description

Digital Test Pressure Gauge, Accuracy +/-0.05 Percent, Gauge Case Material Cast Zinc Aluminum, Nominal Dial Size 3 3/4 in, Lens Material Not Applicable, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel, Sensor Material Silicon Substrate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.