Shop FLUKE

Digital Test Pressure Gauge, 0 to 15 psi, 3 3/4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # FLUKE-700GA4
  • Zoro # G6066444

product price: 
$
1,612.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Accuracy
+/-0.05%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLUKE-700GA4
Zoro #
G6066444
UPC #
095969674126
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 3/4 in
Connection Size
1/4 in
Case Diameter
3.75 in
Manufacturer Warranty Length
3 yr
Nominal Dial Size
3 3/4 in
Digit Height
0.65 in
Battery Size
AA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.05%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Hydraulics, Pneumatics
Gauge Case Material
Cast Zinc Aluminum
Series
700G
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Socket Material
Stainless Steel
Peak Hold
No
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Case Color
Yellow
Display
Multiline LCD
Agency Compliance
CSA: Class 1, Div2, Groups A-D rating, ATEX: rating II 3 G Ex nA IIB T6
Calibration Certificate
NIST Traceable
Powered By
(3) AA Batteries
Case Material
Cast ZNAL
Includes
Manual on CD, NPT/Metric Adapter, Protective Cover
Number of Display Digits
5
Display Units
bar, psi
Standards
ATEX, CSA
Wetted Materials
Stainless Steel
Connection Type
MNPT
Case Construction
Rugged
Display Resolution
0.001 psi
Memory Storage Capacity
8493 Readings
Includes Rubber Boot
No
Compatible Process Media
Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel
Compatible Manufacturer Model Number
700HTPK, 700PTPK
Non-Sparking
No
Adjustable Set Points
No
Primary Display Units
psi
Auto-Shutoff
Yes
Includes Mounting Hardware
No
Primary Display Range
0 to 15
Backlit Screen
Yes
Pressure Gauge Type
Test Pressure Gauge
Languages
English
Battery Run Time
1,500 hr
Power Source
Battery
Accuracy Grade Gauge Type
Process
Case Shape
Round
Process Temperature Range
-14 Degrees to 131 Degrees F
Weatherproof
No
Bar Graph
20 Segments
Low Battery Indicator
Yes
Ambient Operating Temperature Range
-10 Degrees to 55 Degrees C, 14 Degrees to 131 Degrees F
Includes Batteries
No Batteries Included
Pressure Range Type
Pressure
Display Range
0 to 1 bar, 0 to 15 psi
Includes Calibration Certificate
NIST with Data
Burst Pressure
60 psi
Compatible Brand and Series
Fluke 700 Series
Display Screen Type
LCD
Process Connection Gender
Male
Number of Digits
5
Sensor Material
Silicon Substrate
Automatic Shut-Off Time
1 min, 30 min
Battery Life
1,500 hr
Display Type
LCD
Operating Temperature Range
-14 Degrees to 131 Degrees F
Number of Batteries Required
3
Compatible with Series
Fluke 700 Series
Operating Temperature - Minimum
14 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Minimum
0 psi
Compatible with Manufacturer Part Number
700HTPK, 700PTPK
Process Media Temperature - Minimum
-14 Degrees F
Process Media Temperature - Maximum
131 Degrees F
Pressure Measuring Units
bar, psi
IP Rating
IP67
Pressure Measurement - Maximum
15 psi
Vacuum Measurement - Minimum
0 psi
Resistance Properties
Explosion Proof
Vacuum Measurement - Maximum
60 psi
Hazardous Location Specification
Class I, Div 2, Group A, D
NEMA Enclosure Rating
No Enclosure
Accuracy Grade
Not Graded
Power Source - TS Only
Battery
Power Source - old
Battery
Compatible Series
Fluke 700 Series

Description

Digital Test Pressure Gauge, Accuracy +/-0.05 Percent, Gauge Case Material Cast Zinc Aluminum, Nominal Dial Size 3 3/4 in, Lens Material Not Applicable, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel, Sensor Material Silicon Substrate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.