Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DigitalClampMeter, Average, 600A, 600VAC

  • Mfr # FLUKE-301D/ESP

  • Zoro # G013990760


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Safety Rating
CAT III 300V
Jaw Opening
1.34 in
Battery Access
Yes
Resistance Measurement Accuracy
1.0% +/- 5 digits
Frequency Counter
45 to 400 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-301D/ESP
Zoro #
G013990760
UPC #
0195112128572
Country of Origin
China

Dimensions

Overall Height
7.5 in
Battery Size
AAA
Manufacturers Warranty Length
1 yr
Overall Width
2.1 in

Details

Item
Digital Clamp Meter
Safety Rating
CAT III 300V
Jaw Opening
1.34 in
Battery Access
Yes
Resistance Measurement Accuracy
1.0% +/- 5 digits
Frequency Counter
45 to 400 Hz
Minimum Operating Temperature
14 Degrees F
Maximum Capacitance Measurement
999.9 uF
Batteries Included
Yes
Jaw Style
Clamp On
Basic AC Voltage Accuracy
1.5% +/- 5 digits
AC Voltage Measurement Resolution
0.1 V
Minimum Resistance Measurement
600 ohm
Frequency Measurement Accuracy
0.1% +/- 3 digits
Capacitance Measurement Resolution
0.001 uF
DC Voltage Measurement Resolution
0.1 V
Standards
IEC 61010-1, IEC 61326-1, IEC61010-2-032
Minimum DC Current Measurement
60 A
Diode Test
Yes
Maximum DC Current Measurement
600 A
Maximum Frequency Measurement
99.99 kHz
IP Rating
IP30
Instrument Counts
6000
Maximum DC Voltage Measurement
600 V
Frequency Measurement Resolution
0.001 Hz
Minimum Capacitance Measurement
9.999 uF
Maximum AC Current Measurement
600 A
Capacitance Measurement Accuracy
2.0% +/- 5 digits
AC Current Measurement Resolution
0.01 A
Maximum AC Voltage Measurement
600 V
Minimum Frequency Measurement
9.999 Hz
Auto Power Off
Yes
Parameters Measured
AC Current, AC Voltage, Capacitance, Frequency, DC Current, DC Voltage, Diode, Resistance
Basic DC Voltage Accuracy
1.0% +/- 5 digits
Data Hold
Yes
Maximum Storage Temperature
140 Degrees F
Maximum Resistance Measurement
60 kiloohm
Data Logging
No
Display Type
LCD
Multiple On-Screen Displays
Yes
Audible Continuity
Yes
Basic AC Current Accuracy
2.0% +/- 10 digits
Battery Voltage
1.5V
Minimum Storage Temperature
-22 Degrees F
Basic DC Current Accuracy
2.0% +/- 10 digits
Minimum AC Current Measurement
60 A
Special Features
The body weighs only 154g and is 16mm thick, which is light and portable and can be put into a pocket, The slim and thin jaw of only 10mm can easily fit into tightly packed wires
DC Current Measurement Resolution
0.01 A
Battery Chemistry
Alkaline
Shop By
Hot Buys
Removable Screen
No
Waterproof
No
Dustproof
No
Current Leakage Testing
No
Intrinsically Safe
No
Thermal Imaging
No
AC Response Calculation
Average
Calibration Certificate Included
No
Bluetooth Compatible
No

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 300V, AC Response Calculation Average, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement 600 A, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, IP Rating IP30, Parameters Measured AC Current, AC Voltage, Capacitance, Frequency, DC Current, DC Voltage, Diode, Resistance, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging No, Thermal Imaging No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.