Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DigitalMultimeterKit, 10A, 1000VAC/DC

  • Mfr # 287/FVF/IR3000/WWG

  • Zoro # G1857558


product price: $1,289.99
/ea
Free Shipping & Returns

Key Features

Includes
Amp Jack Plugs, IR3000 FC Connector, IR3000 FC Infrared Connector, Premium Test Leads
Number of Batteries Included
6
Digital Multimeter Maximum DC Voltage Measurement
1,000 V
Digital Multimeter Thermal Imaging
No
Digital Multimeter Current Leakage Testing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287/FVF/IR3000/WWG
Zoro #
G1857558
UPC #
095969807975
Country of Origin
United States

Details

Item
Digital Multimeter Kit
Includes
Amp Jack Plugs, IR3000 FC Connector, IR3000 FC Infrared Connector, Premium Test Leads
Number of Batteries Included
6
Digital Multimeter Maximum DC Voltage Measurement
1,000 V
Digital Multimeter Thermal Imaging
No
Digital Multimeter Current Leakage Testing
No
Digital Multimeter Intrinsically Safe
No
Digital Multimeter Display Type
1/4 VGA Dot Matrix Display with White Backlight
Digital Multimeter Waterproof
No
Digital Multimeter Calibration Certificate Included
No
Number of Alligator Clips
1
Digital Multimeter Instrument Counts
50,000
Digital Multimeter Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Digital Multimeter Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Digital Multimeter Data Hold
Yes
Digital Multimeter AC Response Calculation
TRMS
Digital Multimeter Manufacturer Part Number
Fluke 287/ir3000 FC
Digital Multimeter Dustproof
No
Digital Multimeter Removable Screen
No
Digital Multimeter Maximum AC Voltage Measurement
1,000 V
Digital Multimeter Bluetooth Compatibility
Yes
Digital Multimeter Maximum AC Current Measurement
10 A
Number of Test Leads
1
Test Instrument Manufacturer Model Numbers Included
Fluke 287, ir3000 FC
Digital Multimeter Data Logging
Yes
Digital Multimeter Audible Continuity
No
Digital Multimeter Maximum DC Current Measurement
10 A

Description

Digital Multimeter Kit, Test Instrument Included Digital Multimeter, Test Instrument Manufacturer Model Numbers Included Fluke 287, ir3000 FC, Includes Amp Jack Plugs, IR3000 FC Connector, IR3000 FC Infrared Connector, Premium Test Leads, Digital Multimeter Maximum AC Current Measurement 10 A, Digital Multimeter Maximum AC Voltage Measurement 1,000 V, Digital Multimeter Maximum DC Current Measurement 10 A, Digital Multimeter Maximum DC Voltage Measurement 1,000 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.