Zoro Homepage

Dirt/Moisture Trap, 20 MPA, 3000 PSI

  • Mfr # P5532-20M

  • Zoro # G2774786


product price: $1,340.00
/ea
Free Shipping & Returns

Key Features

For Use With
P30XX
Features
3000 psi Rating, This High Pressure Version is Provided with an Aluminum Central Chamber for Safety and Utilizes the Standard Test Port Adapters
Thread Size
3/8 in (BSP - Male)
Product Type
Dirt Moisture Trap
Compatible with Series
P5500 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5532-20M
Zoro #
G2774786
UPC #
095969638807
Country of Origin
United States

Dimensions

Thread Size
3/8 in (BSP - Male)

Details

Item
Dirt Moisture Trap
For Use With
P30XX
Features
3000 psi Rating, This High Pressure Version is Provided with an Aluminum Central Chamber for Safety and Utilizes the Standard Test Port Adapters
Product Type
Dirt Moisture Trap
Compatible with Series
P5500 Series
Compatible with Manufacturer Model Number
P30XX
Thread Type
BSPT
Compatible Manufacturer Model Number
P30XX
Compatible Manufacturer Part Number
P30XX
Compatible with Manufacturer Model No.
P30XX
Compatible with Mfr. Model No.
P30XX
For Use with Mfr Model Number
P30XX
For Use With Mfr. Model Number
P30XX
Compatible Pump Manufacturer Part Number
P30XX
Compatible Mfr. Model Number
P30XX

Description

Dirt Moisture Trap, For Use With P30XX, Features 3000 psi Rating, This High Pressure Version is Provided with an Aluminum Central Chamber for Safety and Utilizes the Standard Test Port Adapters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.