Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Well Calibrator, 1/8-3/8 In Hole

  • Mfr # 9100S-B-156

  • Zoro # G8235692


product price: $3,270.00
/ea
Free Shipping & Returns

Key Features

Temp. Range
36 Degrees to 375 Degrees C, 95 Degrees to 707 Degrees F
Power Required
115V AC ( +/-10%), 55/65 Hz
Height
2 1/4 in
Calibration Certificate
NIST
Includes
Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9100S-B-156
Zoro #
G8235692
UPC #
095969205603
Country of Origin
United States

Dimensions

Height
2 1/4 in
Depth
6 7/64 in
Stem Hole Dia.
0.125 in, 0.1875 in, 0.25 in and 0.375 in Probes
Width
4 9/10 in
Well Depth
4 in
Overall Width
4.91 in
Overall Depth
6.11 in
Overall Dimensions
2 1/4 in H x 4 29/32 in W x 6 7/64 in D
Overall Height
2.25 in
Well Size
4 in D Well
For Stem Diameter
0.125 in, 0.1875 in, 0.25 in, 0.375

Details

Item
Dry Well Calibrator
Temp. Range
36 Degrees to 375 Degrees C, 95 Degrees to 707 Degrees F
Power Required
115V AC ( +/-10%), 55/65 Hz
Calibration Certificate
NIST
Includes
Instructions
Temp. Stability
+/-0.07 Degrees C at 50 Degrees C; +/-0.1 Degrees C at 100 Degrees C; +/-0.3 Degrees C at 375 Degrees C
Temp. Accuracy
+/- 0.25 Degrees C at 100 Degrees C, +/- 0.25 Degrees C at 50 Degrees C, +/- 0.5 Degrees C at 375 Degrees C, +/-0.45 Degrees F at 122 Degrees F, +/-0.9 Degrees F at 707 Degrees F
Removable Inserts
No
Interface
RS-232
Typical Cooling Time
14 min (375 Degrees to 100 Degrees C)
Power Source Details
115V AC, 230V AC
Stabilization Time
5 min
Includes NIST-Traceable Certificate
Yes
Power Source
Plug-In
Display Resolution
0.1 Degrees
Set Point Style
Adjustable
Typical Uniformity
+/-0.2 Degrees C
Brand and Series
Fluke 9100S
Typical Heating Time
9.5 min (35 Degrees to 375 Degrees C)
Interchangeable Insert
No
Calibrator Weight
2 lb
Stability
+/-0.07 Degrees C at 50 Degrees C, +/-0.1 Degrees C at 100 Degrees C, +/-0.3 Degrees C at 375 Degrees C
Temperature Accuracy
+/-0.25 Degrees C (at 100 Degrees C), +/-0.25 Degrees C (at 50 Degrees C), +/-0.45 Degrees F (at 122 Degrees F), +/-0.5 Degrees C (at 375 Degrees C), +/-0.9 Degrees F (at 707 Degrees F)
With Process Connections
No
Hot Block Temperature Range
95 to 707 F, 35 to 375 C
Calibrator Accuracy
+/-0.25 Degrees C at 100 Degrees C, +/-0.25 Degrees C at 50 Degrees C, +/-0.5 Degrees C at 375 Degrees C
Calibrator Type
Handheld Dry-Well
Calibration Details
Data at 50 Degrees C, 100 Degrees C, 150 Degrees C, 200 Degrees C, 250 Degrees C, 300 Degrees C and 375 Degrees C
Temperature Range
95 Degrees to 707 Degrees F/35 Degrees to 375 Degrees C

Description

Drywall Temperature Calibrator, Handheld Dry-Well, Fluke 9100S, 95 Degrees to 707 Degrees F/35 Degrees to 375 Degrees C, Temperature Set Points -10 Degrees C, 375 Degrees C, Calibration Details Data at 50 Degrees C, 100 Degrees C, 150 Degrees C, 200 Degrees C, 250 Degrees C, 300 Degrees C and 375 Degrees C, Hot Block Temperature Range 95 to 707 F, 35 to 375 C, Interface RS-232, 2 1/4 in H x 4 29/32 in W x 6 7/64 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.