Zoro Homepage

Drywell, Temperature

  • Mfr # 9142-E-156

  • Zoro # G8418444


product price: $9,249.99
/ea
Free Shipping & Returns

Key Features

Includes
9142 Field Metrology Well, Insert for Configuration Ordered, Power Cord, RS-232 Cable, User Guide, Technical Manual CD, Report of Calibration, Calibration Label, Well Insulator, Tongs (insert removal tool), 9930 Interface-it Software and User's Guide
Display
LCD
Standards
NVLAP Accredited
Interface
RS-232
Accuracy
+/-0.01 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9142-E-156
Zoro #
G8418444
UPC #
095969419642
Country of Origin
United States

Dimensions

Well Depth
5.91 in
Well Size
5 29/32 D Well
Overall Dimensions
11 13/32 in H x 7 5/16 in W x 11 39/64 in D
Overall Width
7.31 in
Overall Height
11.41 in
For Stem Diameter
4 mm, 6, mm 8 mm, 10 mm, 1/4 in
Overall Depth
11.61 in

Details

Item
Drywell
Includes
9142 Field Metrology Well, Insert for Configuration Ordered, Power Cord, RS-232 Cable, User Guide, Technical Manual CD, Report of Calibration, Calibration Label, Well Insulator, Tongs (insert removal tool), 9930 Interface-it Software and User's Guide
Display
LCD
Standards
NVLAP Accredited
Interface
RS-232
Accuracy
+/-0.01 Degrees C
Application
Field Testing
Agency Compliance
CE, CSA, C-TICK, ROHS, WEEE
Calibration Certificate
NVLAP accredited
Calibration Details
NVLAP Accredited Calibration Included
Display Resolution
0.01 Degrees
Typical Heating Time
16 min (23 Degrees to 140 Degrees C), 23 min (23 Degrees to 150 Degrees C), 25 min (-25 Degrees to 150 Degrees C)
Calibrator Weight
18 lb
Typical Cooling Time
15 min (23 Degrees to -25 Degrees C), 25 min (150 Degrees to -23 Degrees C)
Calibrator Accuracy
+/-0.2 Degrees C (Display - Full Range)
Typical Uniformity
+/-0.05 Degrees C, +/-0.01 Degrees C
Calibrator Application
Industrial Process Environment
Sensor Type
Thermocouple
Calibrator Type
Field Metrology Well
Includes NIST-Traceable Certificate
No
Brand and Series
Fluke 9142
Stability
+/-0.01 Degrees C
Power Source Details
100 to 115V, 230V
Display Temperature Accuracy
+/-0.2 Degrees C
With Process Connections
No
Temperature Range
-196 Degrees to 660 Degrees C, 0 Degrees to 1,480 Degrees C
Set Point Style
Adjustable
Temperature Accuracy
+/-0.01 Degrees C
Number of Set Points
Variable
Single Well/Dual Well
Single Well

Description

Drywell, Field Metrology Well, Fluke 9142, -196 Degrees to 660 Degrees C, 0 Degrees to 1,480 Degrees C, Calibration Details NVLAP Accredited Calibration Included, Interface RS-232, Number of Set Points Variable, 11 13/32 in H x 7 5/16 in W x 11 39/64 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.