Zoro Homepage

Drywell, Temperature

  • Mfr # 9143-A-P-156

  • Zoro # G8329395


product price: $9,943.99
/ea
Free Shipping & Returns

Key Features

Includes
9143 Field Metrology Well, Insert for Configuration Ordered, Power Cord, RS-232 Cable, User Guide, Technical Manual CD, Report of Calibration, Calibration Label, 6-pin DIN Connector, Test Lead Kit, Clamp-on ferrites (3), Tongs (insert removal tool), 9930 Interface-it Software and User's Guide
Display
LCD
Standards
NVLAP Accredited
Interface
RS-232
Loop Supply Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9143-A-P-156
Zoro #
G8329395
UPC #
095969419864
Country of Origin
United States

Dimensions

Well Size
5 29/32 D Well
For Stem Diameter
(1) 3/8 in, (2) 1/4 in, (1) 3/16 in, (1) 1/8 in
Overall Height
11.41 in
Overall Dimensions
11 13/32 in H x 7 5/16 in W x 11 39/64 in D
Overall Depth
11.61 in
Overall Width
7.31 in
Well Depth
5.91 in

Details

Item
Drywell
Includes
9143 Field Metrology Well, Insert for Configuration Ordered, Power Cord, RS-232 Cable, User Guide, Technical Manual CD, Report of Calibration, Calibration Label, 6-pin DIN Connector, Test Lead Kit, Clamp-on ferrites (3), Tongs (insert removal tool), 9930 Interface-it Software and User's Guide
Display
LCD
Standards
NVLAP Accredited
Interface
RS-232
Loop Supply Voltage
24V DC
Accuracy
+/-0.03 Degrees C
RTD Type
NI-120, 385, 3892, JIS
Application
Field Testing
RTD Temperature Range
-196 to 660 Degrees C
Max. Loop Current
24 mA
Agency Compliance
CE, CSA, C-TICK, ROHS, WEEE
Thermocouple Temperature Range
0 to 1480 Degrees C (type S)
Thermocouple Type
C, E, J, K, L, M, N, R, S, T, U
Calibration Certificate
NVLAP accredited
Typical Uniformity
+/-0.04 Degrees C at 33 Degrees C, +/-0.1 Degrees C at 200 Degrees C, +/-0.2 Degrees C at 350 Degrees C, +/-0.01 Degrees C at 33 Degrees C, +/-0.015 Degrees C at 200 Degrees C, +/-0.02 Degrees C at 350 Degrees C
Current mA Characteristics
0.02% + 2 mV Accuracy/4 to 22 mA, 4 to 24 mA Range
Thermocouple Temperature Range C
0 Degrees to 1,480 Degrees C
Reference Junction Temperature Characteristics
+/- 0.35 Degrees C Accuracy at Ambient Temperature of 13 Degrees to 33 Degrees C
Power Source Details
100 to 115V, 230V
Temperature Range
-196 Degrees to 660 Degrees C, 0 Degrees to 1,480 Degrees C
Calibrator Application
Industrial Process Environment
Display Resolution
0.01 Degrees
For Thermocouple Type
Type C, Type E, Type J, Type K, Type L, Type M, Type N, Type R, Type S, Type T, Type U
Stability
+/-0.02 Degrees C at 200 Degrees C, +/-0.02 Degrees C at 33 Degrees C, +/-0.03 Degrees C at 350 Degrees C
Display Temperature Accuracy
+/-0.2 Degrees C
Typical Heating Time
5 min (33 Degrees to 350 Degrees C)
Reference Input Temperature Characteristics
+/-0.010 Degrees C at -25 Degrees C, +/-0.015 Degrees C at 0 Degrees C, +/-0.020 Degrees C at 50 Degrees C, +/-0.025 Degrees C at 150 Degrees C, +/-0.030 Degrees C at 200 Degrees C, +/-0.040 Degrees C at 350 Degrees C, +/-0.050 Degrees C at 420 Degrees C, +/-0.070 Degrees C at 660 Degrees C
Thermocouple mV Characteristics
0.025% + 0.01 mV at -10 to 75 mV
For RTD Type
4-Wire, Ni-120
RTD Temperature Range C
-196 Degrees to 660 Degrees C
Includes NIST-Traceable Certificate
No
Sensor Type
RTD, Thermocouple
Calibrator Accuracy
+/-0.2 Degrees C (Display - Full Range)
Reference Input Resistance Characteristics
+/--0.0025 ohm Accuracy (0 to 42 ohm), +/-60 ppm of Reading Accuracy (42 to 400 ohm)
Probe Connection Types
(1) 4-Terminal RTD Input, (1) Small Connectors TC
Typical Cooling Time
32 min (350 Degrees to 33 Degrees C), 14 min (350 Degrees to 100 Degrees C)
Calibrator Type
Field Metrology Well
Thermocouple Temperature Accuracy Characteristics
Type C: +/-1.1 Degrees C at 660 Degrees C, Type E: +/-0.7 Degrees C at 660 Degrees C, Type J: +/-0.7 Degrees C at 660 Degrees C, Type K: +/-0.8 Degrees C at 660 Degrees C, Type L: +/-0.7 Degrees C at 660 Degrees C, Type M: +/-1.4 Degrees C at 660 Degrees C, Type N: +/-0.9 Degrees C at 660 Degrees C, Type R: +/-1.4 Degrees C at 660 Degrees C, Type S: +/-1.5 Degrees C at 660 Degrees C, Type T: +/-0.8 Degrees C at 400 Degrees C, Type U: +/-0.75 Degrees C at 600 Degrees C
Brand and Series
Fluke 9143
Calibrator Weight
16 lb
With Process Connections
Yes
Resistance Sensing Current Characteristics
0.02% at 2 mV; Cal 4-22 mA, Spec 4-24 mA
Single Well/Dual Well
Single Well
4-Wire Device Resistance Characteristics
Range: 0 to 400 ohms/Accuracy: +/-0.0025 ohms (0 to 42 ohms), +/-60 ppm of Reading (42 to 400 ohms)
Set Point Style
Adjustable
Number of Set Points
Variable
Temperature Accuracy
+/-0.03 Degrees C
Calibration Details
NVLAP Accredited Calibration Included

Description

Drywall Temperature Calibrator, Field Metrology Well, Fluke 9143, -196 Degrees to 660 Degrees C, 0 Degrees to 1,480 Degrees C, Temperature Set Points 30 Degrees C, 350 Degrees C, Calibration Details NVLAP Accredited Calibration Included, Interface RS-232, Number of Set Points Variable, 11 13/32 in H x 7 5/16 in W x 11 39/64 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.