Zoro Homepage

Drywell, Temperature

  • Mfr # 9143-B-P-156

  • Zoro # G8402107


product price: $9,491.99
/ea
Free Shipping & Returns

Key Features

Includes
9143 Field Metrology Well, Insert for Configuration Ordered, Power Cord, RS-232 Cable, User Guide, Technical Manual CD, Report of Calibration, Calibration Label, 6-pin DIN Connector, Test Lead Kit, Clamp-on ferrites (3), Tongs (insert removal tool), 9930 Interface-it Software and User's Guide
Display
LCD
Standards
NVLAP Accredited
Interface
RS-232
Loop Supply Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9143-B-P-156
Zoro #
G8402107
UPC #
095969419901
Country of Origin
United States

Dimensions

For Stem Diameter
(1) 3/8 in, (2) 1/4 in, (2) 3/16 in, (1) 1/8 in
Overall Height
11.41 in
Well Size
5 29/32 D Well
Overall Depth
11.61 in
Well Depth
5.91 in
Overall Width
7.31 in
Overall Dimensions
11 13/32 in H x 7 5/16 in W x 11 39/64 in D

Details

Item
Drywell
Includes
9143 Field Metrology Well, Insert for Configuration Ordered, Power Cord, RS-232 Cable, User Guide, Technical Manual CD, Report of Calibration, Calibration Label, 6-pin DIN Connector, Test Lead Kit, Clamp-on ferrites (3), Tongs (insert removal tool), 9930 Interface-it Software and User's Guide
Display
LCD
Standards
NVLAP Accredited
Interface
RS-232
Loop Supply Voltage
24V DC
Accuracy
+/-0.03 Degrees C
RTD Type
NI-120, 385, 3892, JIS
Application
Field Testing
RTD Temperature Range
-196 to 660 Degrees C
Agency Compliance
CE, CSA, C-TICK, ROHS, WEEE
Thermocouple Temperature Range
0 to 1480 Degrees C (type S)
Calibration Certificate
NVLAP accredited
Thermocouple Type
C, E, J, K, L, M, N, R, S, T, U
Max. Loop Current
24 mA
Sensor Type
RTD, Thermocouple
Thermocouple mV Characteristics
0.025% + 0.01 mV at -10 to 75 mV
Typical Heating Time
5 min (33 Degrees to 350 Degrees C)
Calibration Details
NVLAP Accredited Calibration Included
Reference Input Resistance Characteristics
+/--0.0025 ohm Accuracy (0 to 42 ohm), +/-60 ppm of Reading Accuracy (42 to 400 ohm)
Temperature Range
-196 Degrees to 660 Degrees C, 0 Degrees to 1,480 Degrees C
Stability
+/-0.02 Degrees C at 200 Degrees C, +/-0.02 Degrees C at 33 Degrees C, +/-0.03 Degrees C at 350 Degrees C
With Process Connections
Yes
Probe Connection Types
(1) 4-Terminal RTD Input, (1) Small Connectors TC
Includes NIST-Traceable Certificate
No
Brand and Series
Fluke 9143
Calibrator Weight
16 lb
Display Resolution
0.01 Degrees
Thermocouple Temperature Accuracy Characteristics
Type C: +/-1.1 Degrees C at 660 Degrees C, Type E: +/-0.7 Degrees C at 660 Degrees C, Type J: +/-0.7 Degrees C at 660 Degrees C, Type K: +/-0.8 Degrees C at 660 Degrees C, Type L: +/-0.7 Degrees C at 660 Degrees C, Type M: +/-1.4 Degrees C at 660 Degrees C, Type N: +/-0.9 Degrees C at 660 Degrees C, Type R: +/-1.4 Degrees C at 660 Degrees C, Type S: +/-1.5 Degrees C at 660 Degrees C, Type T: +/-0.8 Degrees C at 400 Degrees C, Type U: +/-0.75 Degrees C at 600 Degrees C
Reference Junction Temperature Characteristics
+/- 0.35 Degrees C Accuracy at Ambient Temperature of 13 Degrees to 33 Degrees C
For RTD Type
4-Wire, Ni-120
Typical Cooling Time
32 min (350 Degrees to 33 Degrees C), 14 min (350 Degrees to 100 Degrees C)
Power Source Details
100 to 115V, 230V
Current mA Characteristics
0.02% + 2 mV Accuracy/4 to 22 mA, 4 to 24 mA Range
Calibrator Application
Industrial Process Environment
Reference Input Temperature Characteristics
+/-0.010 Degrees C at -25 Degrees C, +/-0.015 Degrees C at 0 Degrees C, +/-0.020 Degrees C at 50 Degrees C, +/-0.025 Degrees C at 150 Degrees C, +/-0.030 Degrees C at 200 Degrees C, +/-0.040 Degrees C at 350 Degrees C, +/-0.050 Degrees C at 420 Degrees C, +/-0.070 Degrees C at 660 Degrees C
RTD Temperature Range C
-196 Degrees to 660 Degrees C
Resistance Sensing Current Characteristics
0.02% at 2 mV; Cal 4-22 mA, Spec 4-24 mA
Calibrator Accuracy
+/-0.2 Degrees C (Display - Full Range)
Thermocouple Temperature Range C
0 Degrees to 1,480 Degrees C
Display Temperature Accuracy
+/-0.2 Degrees C
Calibrator Type
Field Metrology Well
Typical Uniformity
+/-0.04 Degrees C at 33 Degrees C, +/-0.1 Degrees C at 200 Degrees C, +/-0.2 Degrees C at 350 Degrees C, +/-0.01 Degrees C at 33 Degrees C, +/-0.015 Degrees C at 200 Degrees C, +/-0.02 Degrees C at 350 Degrees C
For Thermocouple Type
Type C, Type E, Type J, Type K, Type L, Type M, Type N, Type R, Type S, Type T, Type U
Single Well/Dual Well
Single Well
Set Point Style
Adjustable
Number of Set Points
Variable
4-Wire Device Resistance Characteristics
Range: 0 to 400 ohms/Accuracy: +/-0.0025 ohms (0 to 42 ohms), +/-60 ppm of Reading (42 to 400 ohms)
Temperature Accuracy
+/-0.03 Degrees C

Description

Drywell, Field Metrology Well, Fluke 9143, -196 Degrees to 660 Degrees C, 0 Degrees to 1,480 Degrees C, Calibration Details NVLAP Accredited Calibration Included, Interface RS-232, Number of Set Points Variable, 11 13/32 in H x 7 5/16 in W x 11 39/64 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.